| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
|---|---|
| Power Supply: | Battery Plug-In (AC) |
| Application: | Commercial |
| Spout Height: | 4.06" |
| Type: | Sensor (Touchless) |
| Drain Type: | No Drain |
| Finish: | Polished Chrome |
| Product Type: | Bathroom Faucet |
| Warranty: | 3 Year Limited |
| Max Deck Thickness: | 1.88" |
| Number of Handles: | 0 |
| Faucet Configuration: | Centerset |
| Installation Type: | Deck Mount |
| Handle Style: | None (Sensor) |
| ADA: | Yes |
| Connection Size: | 3/8" |
| Material: | Brass |
| Connection Type: | Compression |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 0.5 |
| Series: | ChekPoint |