The Day Savers – A National Tradesmen Day Contest
Main product image of ChekPoint Electronic Faucet, 4" Deck Mount, Cast Spout, 0.5 GPM VR Spray Device (Two-Hole Installation Design), EC-3104-VF05
Magnifying glass
Hover image to zoom

ChekPoint Electronic Faucet, 4" Deck Mount, Cast Spout, 0.5 GPM VR Spray Device (Two-Hole Installation Design), EC-3104-VF05

Brand:
T&S Brass
SKU:
EC-3104-VF05
Rating:
(0)
Q&A:
(0)
ChekPoint Electronic Faucet, 4" Deck Mount, Cast Spout, 0.5 GPM VR Spray Device (Two-Hole Installation Design), EC-3104-VF05
Magnifying glass
Hover image to zoom
$650.93 each
Out of Stock
Out of Stock
Get it Tue, Sep 22 - Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

4" deck mount electronic sensor faucet with polished chrome plated brass body with integral spout, 0.5 GPM vandal resistant non-aerated spray device, AC/DC control module with internal flow control setting switches, temperature control mixing valve with integral check valves and 18" flexible stainless steel supply hoses with 3/8" compression connections. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9,NSF 372 and UL 1951. Meets ADA ANSI/ICC A117.1 requirements.

Body: 4 in Centers (101.6 mm)
Body Mount: Deck
Brand: ChekPoint
Feature: Check Valve
Finish: Polished Chrome
Nozzle: Cast Spout
Nozzle Flow: 0.5 GPM (1.89 L/min)
Nozzle Outlet Type: Non-Aerated Spray Device
Nozzle Outlet Type: Vandal Resistant
Pressure Max: 125 psi (8.62 bar)
Pressure Min: 20 psi (1.38 bar)
Temperature Max: 140 F (60C)
Temperature Min: 40 F (4.44C)

Specs

Product Type:

Sensor Faucet

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy