Apply to be a TradeMaster!
Main product image of ChekPoint Sensor Faucet, 4" Wall Mount, Gooseneck, AC/DC Control Module, 2.2 GPM / 8.3 LPM (Two-Hole Installation Design), EC-3105
Magnifying glass
Hover image to zoom

ChekPoint Sensor Faucet, 4" Wall Mount, Gooseneck, AC/DC Control Module, 2.2 GPM / 8.3 LPM (Two-Hole Installation Design), EC-3105

Brand:
T&S Brass
SKU:
EC-3105
Rating:
(0)
Q&A:
(0)
ChekPoint Sensor Faucet, 4" Wall Mount, Gooseneck, AC/DC Control Module, 2.2 GPM / 8.3 LPM (Two-Hole Installation Design), EC-3105
Magnifying glass
Hover image to zoom
$743.88 each
Out of Stock
Out of Stock
Get it Fri, Dec 18 - Mon, Dec 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Handle Style
None (Sensor)

Description

–
4" wall mount electronic sensor faucet with polished chrome plated brass body with 4 1/8" rigid gooseneck, 2.2 GPM vandal resistant aerator, AC/DC control module with internal flow control setting switches, temperature control mixing valve with integral check valves and 18" flexible stainless steel supply hoses with 3/8" compression connections. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9,NSF 372 and UL 1951. Meets ADA ANSI/ICC A117.1 requirements.

Body: 4 in Centers (101.6 mm)
Body Mount: Wall
Brand: ChekPoint
Feature: Check Valve
Finish: Polished Chrome
Inlet: 3/8 Compression
Material: Brass Construction
Nozzle: 4 in (101.6 mm)
Nozzle: Gooseneck
Nozzle: Rigid
Nozzle Flow: 2.2 GPM (8.33 L/min)
Nozzle Outlet Type: Aerator
Nozzle Outlet Type: Vandal Resistant
Pressure Max: 125 psi (8.62 bar)
Pressure Min: 20 psi (1.38 bar)
Temperature Max: 140 F (60C)
Temperature Min: 40 F (4.44C)

Specs

–
Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA:

Yes

Connection Size:

3/8"

Drain Type:

No Drain

Finish Family:

Chrome

Flow Rate (GPM):

2.2

Number of Handles:

0

Connection Type:

Compression

Application:

Commercial

Series:

ChekPoint

Product Type:

Bathroom Faucet

Power Supply:

Plug-In (AC)

Battery

Type:

Sensor (Touchless)

Material:

Brass

Finish:

Polished Chrome

Warranty:

3 Year Limited

Handle Style:

None (Sensor)

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy