Apply to be a TradeMaster!
Main product image of ChekPoint Electronic Faucet, 4" Wall Mount, Gooseneck, Thermostatic Mixing Valve (Two-Hole Installation Design), EC-3105-TMV
Magnifying glass
Hover image to zoom

ChekPoint Electronic Faucet, 4" Wall Mount, Gooseneck, Thermostatic Mixing Valve (Two-Hole Installation Design), EC-3105-TMV

Brand:
T&S Brass
SKU:
EC-3105-TMV
Rating:
(0)
Q&A:
(0)
ChekPoint Electronic Faucet, 4" Wall Mount, Gooseneck, Thermostatic Mixing Valve (Two-Hole Installation Design), EC-3105-TMV
Magnifying glass
Hover image to zoom
$774.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Brass

Description

–
ChekPoint Electronic Faucet, 4" Wall Mount, Gooseneck, Thermostatic Mixing Valve (Two-Hole Installation Design)

Product Features:
  • 18" flexible stainless steel supply hoses with 3/8" compression connections
  • 2.2 GPM vandal resistant aerator, Series 6 (B-0199-06)
  • 4-1/8" rigid gooseneck
  • 4" wall mount faucet w/ polished chrome plated brass body
  • Low battery LED indicator light
  • Material: Polished chrome plated brass body and gooseneck
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Plug in AC transformer or (4) AA battery (DC) power options
  • Thermostatic temperature mixing valve with integral check valves
  • Water resistant control module with internal flow control switches for adjusting auto time out & shut off delay settings

Product Specifications:
  • Body: 4" Centers
  • Body Mount: Wall
  • Feature: Below Deck TMV
  • Feature: Check Valve
  • Nozzle: 4"
  • Nozzle: Gooseneck
  • Nozzle: Rigid
  • Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Nozzle Outlet Type: Aerator
  • Nozzle Outlet Type: Vandal Resistant
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: 140°F
  • Temperature Min: 40°F

Specs

–
Finish:

Chrome

Product Type:

Faucet

Flow Rate (GPM):

2.2

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

CSA B125.1

ASME A112.18.1

NSF 372

ADA

NSF 61

Warranty:

3 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy