Apply to be a TradeMaster!
Main product image of Wall Mount Electronic Sensor Faucet, ASSE 1070 TMV, EC-HYDROGEN, 1.0 GPM VR Aerator, ChekPoint (Polished Chrome), EC-3105TMVHGF10
Magnifying glass
Hover image to zoom

Wall Mount Electronic Sensor Faucet, ASSE 1070 TMV, EC-HYDROGEN, 1.0 GPM VR Aerator, ChekPoint (Polished Chrome), EC-3105TMVHGF10

Brand:
T&S Brass
SKU:
EC-3105TMVHGF10
Rating:
(0)
Q&A:
(0)
Wall Mount Electronic Sensor Faucet, ASSE 1070 TMV, EC-HYDROGEN, 1.0 GPM VR Aerator, ChekPoint (Polished Chrome), EC-3105TMVHGF10
Magnifying glass
Hover image to zoom
$919.92 each
In Stock
In Stock
Get 4 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polished Chrome
Product Highlight: Mount
Wall
Product Highlight: Finish
Polished Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–
4" wall mount electronic sensor faucet with polished chrome plated brass body with 4 1/8" rigid gooseneck, 1.0 GPM vandal resistant aerator, AC/DC control module with internal flow control setting switches, temperature control mixing valve with integral check valves, hydro-generator power supply and 18" flexible stainless steel supply hoses with 3/8" compression connections. Certified to ASME A112.18.1/CSA B125.1,NSF 61-Section 9, NSF 372, UL 1951 and ASSE 1070. Meets ADA ANSI/ICC A117.1 requirements.
  • 1.0 GPM vandal resistant aerator, Series 6 (B-0199-06-F10)
  • 18" flexible stainless steel supply hoses with 3/8" compression connections
  • 4 1/8" rigid gooseneck
  • 4" wall mount faucet w/ polished chrome plated brass body
  • Hydro-generator power supply
  • Low battery LED indicator light
  • Material: Polished chrome plated brass body and gooseneck
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Plug in AC transformer or (4) AA battery (DC) power options
  • Thermostatic temperature mixing valve with integral check valves

Specs

–
Material:

Polished Chrome

Mount:

Wall

Product Type:

Faucet

Flow Rate (GPM):

1

Finish:

Polished Chrome

Max Pressure (PSI):

125

Min Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy