| Handle Style: | Lever |
|---|---|
| Type: | Sensor (Touchless) |
| Flow Rate (GPM): | 2.2 |
| Approvals: | NSF/ANSI 61 Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Max Pressure (PSI): | 125 |
| Spout Height: | 6.81" |
| Series: | ChekPoint |
| Finish: | Polished Chrome |
| Warranty: | 3 Year Limited |
| Power Supply: | Battery Plug-In (AC) |
| Application: | Commercial |
| Min Pressure (PSI): | 20 |
| Connection Type: | Compression |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 1.75" |
| Number of Handles: | 1 |
| Connection Size: | 3/8" |
| Drain Type: | No Drain |
| Material: | Brass |
| Installation Type: | Deck Mount |
| ADA: | Yes |