Apply to be a TradeMaster!
Main product image of Gas Appliance Connector Hose, Yellow Coated w/ 3/4" MNPT Fittings & Quick Disconnect (48" Length)
Magnifying glass
Hover image to zoom

Gas Appliance Connector Hose, Yellow Coated w/ 3/4" MNPT Fittings & Quick Disconnect (48" Length)

Brand:
T&S Brass
SKU:
HG-4D-48K
Rating:
(0)
Q&A:
(0)
Gas Appliance Connector Hose, Yellow Coated w/ 3/4" MNPT Fittings & Quick Disconnect (48" Length)
Magnifying glass
Hover image to zoom
$368.96 each
In Stock
In Stock
Get 2 Tomorrow, Nov 3
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Color
Yellow
Product Highlight: Max Temp (F)
350°F Max Temp

Description

–
Gas Appliance Connector Hose, Yellow Coated w/ 3/4" MNPT Fittings & Quick Disconnect (48" Length)

48" coated gas appliance connector hose with 3/4" NPT male connections and quick-disconnect. Certified to ANSI Z21.69/CSA 6.16 and NSF 2.

Product Components
  • Gas Hose Capacity: 180 Minimum BTU per hour (in thousands)
  • Pressure Max: 0.5 psi (0.03 bar)
  • Temperature Max: 350 F (176.67°C)
  • 3/4" NPT female quick-disconnect
  • 3/4" NPT male freespin inlet
  • 3/4" NPT male freespin outlet
  • 360 rotatable hex nut rotates completely and freely
  • 48" coated gas appliance connector
  • Material: Extruded coated stainless steel braids
  • Optimum torsional relief improves safety, increases connector life
  • Provides efficient, full gas flow
  • Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
  • Street elbow included

Specs

–
Product Type:

Connector

Length (Inches):

48"

Type:

Corrugated

Connection Type:

MNPT x MNPT

Size:

3/4"

Coating:

Yellow Coated

Material:

Stainless Steel

Color:

Yellow

Max Temp (F):

350°F

Max Pressure (PSI):

0.5

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy