Apply to be a TradeMaster!
Main product image of Water Hose, Male Fittings, 1/2" Diameter, 60" Long, HW-2C-60
Magnifying glass
Hover image to zoom

Water Hose, Male Fittings, 1/2" Diameter, 60" Long, HW-2C-60

Brand:
T&S Brass
SKU:
HW-2C-60
Rating:
(0)
Q&A:
(0)
Water Hose, Male Fittings, 1/2" Diameter, 60" Long, HW-2C-60
Magnifying glass
Hover image to zoom
$239.80 each
Out of Stock
Out of Stock
Get it Mon, Oct 5 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Description:
  • Color: Blue
  • Material: Stainless Steel
  • Length: 60"
  • Coating: Rubber
  • Temperature Range: Up To 175 Degrees F
  • National Pipe Thread: 1/2" Male
  • Type: 360 Degrees Rotation Fittings
  • Lead Free: Y
  • Note: For Water
  • Nsf Certified: Y
  • Instructions Included:
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy