Apply to be a TradeMaster!
Main product image of Mini-pru: B-0113 Style w/ B-0107, 8" Swing Nozzle, Cerama Cartridges, Lever Handles, MPZ-2DLN-08-CR
Magnifying glass
Hover image to zoom

Mini-pru: B-0113 Style w/ B-0107, 8" Swing Nozzle, Cerama Cartridges, Lever Handles, MPZ-2DLN-08-CR

Brand:
T&S Brass
SKU:
MPZ-2DLN-08-CR
Rating:
(0)
Q&A:
(0)
Mini-pru: B-0113 Style w/ B-0107, 8" Swing Nozzle, Cerama Cartridges, Lever Handles, MPZ-2DLN-08-CR
Magnifying glass
Hover image to zoom
$615.79 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Material: Brass
  • Length: 2 1/4" Shank | 8" Spout
  • Height: 24 1/2"
  • Outer Diameter: 1 1/8"
  • Plating: Chrome-plated
  • Type: Deck
  • Lead Free: Y
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy