Shop Resideo Sale
Main product image of Mini Pre-Rinse Unit, 8" Wall Mount Base, B-0107, 8" Swivel Nozzle, Lever Handles, Wall Bracket (Polished Chrome), MPZ-8WLN-08
Magnifying glass
Hover image to zoom

Mini Pre-Rinse Unit, 8" Wall Mount Base, B-0107, 8" Swivel Nozzle, Lever Handles, Wall Bracket (Polished Chrome), MPZ-8WLN-08

Brand:
T&S Brass
SKU:
MPZ-8WLN-08
Rating:
(0)
Q&A:
(0)
Mini Pre-Rinse Unit, 8" Wall Mount Base, B-0107, 8" Swivel Nozzle, Lever Handles, Wall Bracket (Polished Chrome), MPZ-8WLN-08
Magnifying glass
Hover image to zoom
$697.57 each
Backorder
Backorder
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Polished Chrome

Description

–
8" wall mount mixing faucet with polished chrome plated brass body, add-on faucet with compression cartridge with spring checks and lever handle, 8" swing nozzle with stream regulator outlet, 8" riser, 24" flexible stainless steel hose with heat resistant handle, 1.15 GPM spray valve, compression cartridges with spring checks, lever handles, 1/2" NPT female inlets, 6" adjustable wall bracket, spray valve holder and overhead spring. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. 2019 DOE PRSV - Class II compliant.
  • 1/2" NPT female eccentric inlets with 2" flanges
  • 1.15 GPM spray valve
  • 24" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 6" adjustable wall bracket
  • 8" rigid riser
  • 8" swing nozzle w/ stream regulator outlet, Series 1
  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • EasyInstall add-on faucet w/ polished chrome plated brass
  • Lever handles w/ color coded indexes

Specs

–
Handle Style:

Lever

Finish:

Polished Chrome

Product Type:

Mixing Faucet

Material:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy