Apply to be a TradeMaster!
Main product image of Water Gun, Aluminum, Rear Trigger, 5/16" Orifice, 3/8" NPT Female Adapter, MV-3516-25
Magnifying glass
Hover image to zoom

Water Gun, Aluminum, Rear Trigger, 5/16" Orifice, 3/8" NPT Female Adapter, MV-3516-25

Brand:
T&S Brass
SKU:
MV-3516-25
Rating:
(0)
Q&A:
(0)
Water Gun, Aluminum, Rear Trigger, 5/16" Orifice, 3/8" NPT Female Adapter, MV-3516-25
Magnifying glass
Hover image to zoom
$129.10 each
In Stock
In Stock
Get 1 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Description:
  • Color: Blue
  • Material: Aluminum
  • Length: 6 7/16"
  • Width: 6 5/8"
  • Includes: 1/2" Npt Male X 3/8" Npt Female
  • National Pipe Thread: 1/2"
  • Outlet: 5/16"
  • Instructions Included: Y

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy