Apply to be a TradeMaster!
Main product image of Pet Grooming Unit, 8" Wall Mount, 1/2" NPT Inlets, VB, 8" Swivel Nozzle, 96" Stainless Steel Flex Hose, EB-0107-035 (Polished Chrome), P3-8WESV-08M
Magnifying glass
Hover image to zoom

Pet Grooming Unit, 8" Wall Mount, 1/2" NPT Inlets, VB, 8" Swivel Nozzle, 96" Stainless Steel Flex Hose, EB-0107-035 (Polished Chrome), P3-8WESV-08M

Brand:
T&S Brass
SKU:
P3-8WESV-08M
Rating:
(0)
Q&A:
(0)
Pet Grooming Unit, 8" Wall Mount, 1/2" NPT Inlets, VB, 8" Swivel Nozzle, 96" Stainless Steel Flex Hose, EB-0107-035 (Polished Chrome), P3-8WESV-08M
Magnifying glass
Hover image to zoom
$849.05 each
In Stock
In Stock
Get 22 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Material
Polished Chrome

Description

–
8" wall mount mixing faucet with polished chrome plated brass body, add-on faucet, 8" swing nozzle with stream regulator outlet, 96" flexible stainless steel hose, high flow angled spray valve (blue), compression cartridges with spring checks, lever handles, vacuum breaker, hanger hook and 1/2" NPT female inlets. Certified to ASME A1121.18.1/CSA B125.1 and CSA B64.8.
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • 8" swing nozzle w/ stream regulator outlet, Series 1
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 96" flexible stainless steel hose w/ heat resistant blue handle and hold down ring
  • Add-on faucet
  • Adjustable centers from 7 3/4" to 8 1/4"
  • EasyInstall 3/8" vacuum breaker
  • High flow angled spray valve
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles

Specs

–
Finish:

Polished Chrome

Handle Style:

Lever

Max Pressure (PSI):

125

Min Pressure (PSI):

20

Material:

Polished Chrome

Flow Rate (GPM):

4.1

Product Type:

Faucet

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy