Shop Resideo Sale
Main product image of Pet Grooming Unit, Spring Action, 8" Wall Mount, EB-0107, 6" Wall Bracket (Polished Chrome), PB-8WOSN00KZKZC
Magnifying glass
Hover image to zoom

Pet Grooming Unit, Spring Action, 8" Wall Mount, EB-0107, 6" Wall Bracket (Polished Chrome), PB-8WOSN00KZKZC

Brand:
T&S Brass
SKU:
PB-8WOSN00KZKZC
Rating:
(0)
Q&A:
(0)
Pet Grooming Unit, Spring Action, 8" Wall Mount, EB-0107, 6" Wall Bracket (Polished Chrome), PB-8WOSN00KZKZC
Magnifying glass
Hover image to zoom
$608.19 each
In Stock
In Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Polished Chrome
Product Highlight: Mount
Wall
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–
8" wall mount mixing faucet with polished chrome plated brass body, 18" riser, 44" flexible stainless steel hose with heat resistant handle, high flow spray valve, compression cartridges with spring checks, leverhandles, 1/2" NPT female inlets, spray valve holder, 6" wall bracket and overhead spring. Certified to ASME A112.18.1/CSA B125.1.
  • 1/2" NPT female eccentric inlets with 2" flanges
  • 44" flexible stainless steel hose w/ heat resistant blue handle and hold down ring
  • 6" wall bracket
  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • EasyInstall 18" riser for quick installation
  • High flow spray valve
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges with spring checks to prevent water cross flow

Specs

–
Product Type:

Bracket

Max Pressure (PSI):

125

Handle Style:

Lever

Finish:

Polished Chrome

Material:

Polished Chrome

Mount:

Wall

Min Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy