Apply to be a TradeMaster!
Main product image of Pet Grooming Faucet, Deck Mount, VB, B-155, 034A, 6" Swing Nozzle, Aluminum Spray (Polished Chrome), PG-8DSAV-06
Magnifying glass
Hover image to zoom

Pet Grooming Faucet, Deck Mount, VB, B-155, 034A, 6" Swing Nozzle, Aluminum Spray (Polished Chrome), PG-8DSAV-06

Brand:
T&S Brass
SKU:
PG-8DSAV-06
Rating:
(0)
Q&A:
(0)
Pet Grooming Faucet, Deck Mount, VB, B-155, 034A, 6" Swing Nozzle, Aluminum Spray (Polished Chrome), PG-8DSAV-06
Magnifying glass
Hover image to zoom
$796.41 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Deck
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–
8" deck mount mixing faucet, compression cartridges with spring checks, lever handles, vacuum breaker, add-on faucet with compression cartridge and lever handle, 6" swing nozzle with stream regulator outlet, 90 degree swivel adapter, 9 ft coiled hose with angled aluminum spray valve, hose hanger hook, and 1/2" NPT female inlets. Certified to ASME A112.18.1 / CSA B125.1 and CSA B64.8.
  • 1/2" NPT female Inlets
  • 6" swing nozzle w/ stream regulator outlet, Series 1
  • 8" deck mount mixing faucet w/ chrome plated brass body
  • 9 ft coiled hose w/ angled aluminum spray valve
  • 90 swivel adapter
  • Add-on faucet w/ polished chrome plated brass body
  • EasyInstall 3/8" continuous pressure vacuum breaker
  • Hose hanger hook w/ mounting screws
  • Lever handles w/ color coded indexes
  • Materials: Chrome plated body & tubular spout, chrome plated metal handles, polyurethane hose and aluminum spray valve

Specs

–
Mount:

Deck

Max Pressure (PSI):

125

Finish:

Polished Chrome

Material:

Polished Chrome

Product Type:

Faucet

Handle Style:

Lever

Min Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy