Apply to be a TradeMaster!
Main product image of Pet Market Hi-Flow Jet Spray, Blue Coiled Hose, 3/4" Garden Hose Female Inlet Adapter (Blue/Chrome), PJ-108H-CH01
Magnifying glass
Hover image to zoom

Pet Market Hi-Flow Jet Spray, Blue Coiled Hose, 3/4" Garden Hose Female Inlet Adapter (Blue/Chrome), PJ-108H-CH01

Brand:
T&S Brass
SKU:
PJ-108H-CH01
Rating:
(0)
Q&A:
(0)
Pet Market Hi-Flow Jet Spray, Blue Coiled Hose, 3/4" Garden Hose Female Inlet Adapter (Blue/Chrome), PJ-108H-CH01
Magnifying glass
Hover image to zoom
$305.11 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Blue/Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Chrome
Product Highlight: Color
Blue
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–
Blue coiled hose with high flow blue spray valve and female garden hose inlet.
  • Blue coiled Polyurethane hose
  • Garden hose female thread inlet
  • High flow spray valve
  • Material: Polyurethane hose and chrome plated brass spray valve and insulated rubber grip handle

Specs

–
Finish:

Blue/Chrome

Max Pressure (PSI):

125

Material:

Chrome

Color:

Blue

Min Pressure (PSI):

20

Product Type:

Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy