Apply to be a TradeMaster!
Main product image of 009 Taco Bronze Circulator, 1/8 HP
Magnifying glass
Hover image to zoom

009 Taco Bronze Circulator, 1/8 HP

Brand:
Taco
SKU:
009-BF5
Rating:
(0)
Q&A:
(0)
009 Taco Bronze Circulator, 1/8 HP
Magnifying glass
Hover image to zoom
009-BF5 has been discontinued
Discontinued January 13, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
009 Stainless Steel Circulator, 1/8 HP
Brand:
Taco
SKU:009-SF5
(7)
Order by today, receive 12 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description


Performance Data
Flow Range: 0-8 GPM
Head Range: 0-34 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged
The High Velocity Series Taco 009 Cartridge Circulator is designed for a wide range of residential and light commercial, higher-head/lower-flow water circulating applications. Available in cast iron or bronze construction. Bronze can be used in higher-head /lower-flow heat recovery, open-loop solar heating and light commercial/domestic water recirculation systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit.
Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free Universal
Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Typical Applications
Hydronic Heating
Radiant In-Floor/Panel Heating
Closed-Loop Solar Heating Systems

Specs

Material:

Bronze

Amperage:

1.4

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/8

Connection Size:

1-1/4"

1-1/2"

3/4"

Max Flow (GPM):

8

Flow Range (GPM):

0-8

Head Range (ft.):

0-34

Max Head (Ft):

34

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm