Apply to be a TradeMaster!
Main product image of 009 Stainless Steel Circulator, 1/8 HP
Magnifying glass
Hover image to zoom

009 Stainless Steel Circulator, 1/8 HP

Brand:
Taco
SKU:
009-SF5
Rating:
(7)
Q&A:
(4)
009 Stainless Steel Circulator, 1/8 HP
Magnifying glass
Hover image to zoom
$714.08 each
In Stock
In Stock
Get 11 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The High Velocity Series Taco 009 Cartridge Circulator is designed for a wide range of residential and light commercial, higher-head/lower-flow water circulating applications. Available in cast iron or stainless steel construction. Stainless Steel can be used in higher-head /lower-flow heat recovery, open-loop solar heating and light commercial/domestic water recirculation systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit.

Performance Data
Flow Range: 0-10 GPM
Head Range: 0-35 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free Universal
Flange-to-Flange Dimensions
Cast Iron or Stainless Construction

Typical Applications
Hydronic Heating
Radiant In-Floor/Panel Heating
Closed-Loop Solar Heating Systems

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 009-022RP

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

1.4

Horse Power:

1/8

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1-1/4"

3/4"

1-1/2"

1"

Type:

Pump

Max Head (Ft):

35

Head Range (ft.):

0-35

Max Flow (GPM):

10

Flow Range (GPM):

0-10

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

You May Also Need

5 Replacement Parts

Sleeve Gasket, 920-007RP
SKU: 920-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

worth every penny

fast efficient friendly service. Answer all questions. The product is great for getting quick hot water to a distant bathroom. Linda
shopper
Durango, Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good circulator with lots of head pressure

I had a radiant floor heating zone (maser bathroom) that didn't have enough heat output to keep that zone balanced with the rest of the house. This zone was originally being pumped by a Taco 005. The 009 has ~3X higher head pressure. The resultant greater flow though the zone brought it into balance with the rest of the house, and was way easier than adding more tubing to this zone. I was worried that this pump would be noisy, but it is actually very quiet. The only negative is that it does use more electricity to run. Wish Taco made a new gen version of this pump, like the new 007 pumps!
Magic Hands
Saratoga, New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

Pricey but worth it. Needed it now, they overnighted it to me and had it the next night. New gaskets in the box too.
Rick
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I HAVE PURHASE SEVERAL OF THESE PUMPS.

OUT OF THE SEVERAL PUMPS WE GOT IN 40-50 DAY TIME PERIOD WE HAD 1 PUMP THAT OVERHEATED. THERE WAS NO PROBLEM GETTING A REPLACEMENT AND IT COULD NOT HAVE BEEN HANDLED ANY BETTER. I AM A REPEAT CUSTOMER.
MIKE
MARSHALLS CREEK PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the extra $$

Hard water is a bear with any of the TACO pumps. You can add all the water conditioners you want, stainless is without a doubt the way to go.
Dale 76
Everett, Pa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco pumps 009 stainless steel

We used the pumps for radiant heating in a new build . They are easy to install and their history tells us they should perform a long time with no issues. We sized pump based on Supply House recommendations and so far all system go and working well.
Bill the retired guy
Englewood Colo
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Buy!!!!

Works great for open loop radiant heat. and if there ever is a problem with it all I have to do is replace the cartridge! I would and probably will buy more of these in the future! Pex supply also seems to have the best pricing that I have found!
Master Machinist
Pennsylvania USA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: How do you adjust the flow rate on this Taco pump? Is there a adjustment screw?

Asked by Channing 11 years ago

Add your answer

* Required Field
-

I don't think it is adjustable.

Was this review helpful to you?
-

There is no adjustment for flow unless you get the variable flow version of the pump. There are several diiferent options for delta T (temperature) or delta P (pressure​) Otherwise you can use a flow valve but be carefull to keep within the flow parameters of the pump or you could run the risk of overloading the pump

Was this review helpful to you?

Q: what is the part # for the replacement cartridge for this circulator (009 sf5)

Asked by diner 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement cartridge assembly kit is 009-022RP ; http://www.pexsupply.com/Taco-009-022RP-Taco-Pump-Replacement-Cartridge-TAC009-022RP-for-009-Bronze-4124000-p

Was this review helpful to you?

Q: MY 009 PUMP DOESN'T GET WATER TO MY SOLAR COLLECTOR AT 21 FOOT HEAD. SHOULD THE PUMP BE MOUNTED IN THE VERTICAL POSITION? I NOW HAVE IT WITH THE INLET/OUTLET IN A HORIZONTAL POSITION AND THE MOTOR OFF TO THE SIDE IN A HORIZONTAL POSITION. DOES THAT MAKE A DIFFERENCE?.

Asked by TOM 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The position of the pump is likely not the problem. Chances are you're either trying to push more than 5 GPM through the pump, the pump is defective, or you're calculating head pressure incorrectly. See the document linked below for information on circulator sizing. http://s3.pexsupply.com/manuals/1289252668477/41390_PROD_FILE.pdf

Was this review helpful to you?
-

No horizontal mounting should NOT make the difference. There is another issue. Need more info. Todd Hoitsma Liquid Solar Sent from my iphone

Was this review helpful to you?
-

With a drain back system, mine is in the vertical position to let any air get out of the pump, with flooded suction to the pump, and it is doing about 30 feet vertically to my panels. In my experience with these small pumps, its real important to get any air out and to make sure you have flooded suction to the pump. I E if you open a bleed valve just above the pump, water flows out with the pump off. Also, I get any air out by opening valve and momentarily turn on pump. If you have a closed system there should not be any issues unless you have air in the lines that needs to be removed. I also put a gate swing check valve above the pump with a 3/16 hole drilled in the brass flapper so the when the system drains back it does it slowly and does not pull new air into the pump every time it shuts down. Please do not consider this Engineering Advice. Hope it helps. Also, you might check to make sure that there is no teflon tape, or other debris on the impellor by carefully looking into the end of the pump when you have it out of the installation and unplugged and slowly turning it with whatever you can, as if your system is drainback, with the high head you are trying to push against, almost any blockage of the tiney impeller with trash its performance. William Turner

Was this review helpful to you?

Q: wiring diagram

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following Instruction Sheet: http://www.pexsupply.com/Taco-009-SF5-009-Stainless-Steel-Circulator-1-8-HP-15056000-p

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy