Apply to be a TradeMaster!
Main product image of Cast Iron Circulating Pump, 1/2 HP - 2" Flanged
Magnifying glass
Hover image to zoom

Cast Iron Circulating Pump, 1/2 HP - 2" Flanged

Brand:
Taco
SKU:
1400-50/2
Rating:
(0)
Q&A:
(0)
Cast Iron Circulating Pump, 1/2 HP - 2" Flanged
Magnifying glass
Hover image to zoom
1400-50/2 has been discontinued
Discontinued January 13, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
Cast Iron 2400 Series Circulator Pump, 1/2 HP
Brand:
Taco
SKU:2400-50/2-3P
(3)
Order by 6PM, receive 3 by Fri
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged, Iron Threaded (IPS) (NPT) Connection
Product Highlight: Max Flow (GPM)
60 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

Taco Cast Iron 1400 Series Circulator Pump - 1/2 HP, 2" Flange Connection, 2 bolt.

Taco 1400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for-life bearings, Nu-Tride+ coated solid steel shaft, Noryl+ impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

Specs

Material:

Cast Iron

Amperage:

5

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/2

Connection Size:

2"

Max Flow (GPM):

60

Flow Range (GPM):

0-60

Max Head (Ft):

51

Head Range (ft.):

0-51

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Connection Type:

Flanged x Flanged

Iron Threaded (IPS) (NPT)

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm