Apply to be a TradeMaster!
Main product image of 1/2" Brass Backflow Preventer (Union FNPT)
Magnifying glass
Hover image to zoom

1/2" Brass Backflow Preventer (Union FNPT)

Brand:
Taco
SKU:
3192-T1
Rating:
(0)
Q&A:
(0)
1/2" Brass Backflow Preventer (Union FNPT)
Magnifying glass
Hover image to zoom
$71.25 each
In Stock
In Stock
Get 4 Wed, Oct 7
Size: 
1/2"
Connection Type: 
FNPT x FNPT

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Pressure Set Point
Factory Set at 12 psi
Product Highlight: Temperature Range (F)
212°F Max

Specs

–
Application:

Heating

Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Pressure Range:

10 to 25 psi

Material:

Brass

Max Pressure (PSI):

100

Pressure Set Point:

Factory Set at 12 psi

Temperature Range (F):

212°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy