Apply to be a TradeMaster!
Main product image of 3/4" Brass Backflow Preventer (Sweat)
Magnifying glass
Hover image to zoom

3/4" Brass Backflow Preventer (Sweat)

Brand:
Taco
SKU:
3193-C1
Rating:
(0)
Q&A:
(0)
3/4" Brass Backflow Preventer (Sweat)
Magnifying glass
Hover image to zoom
$83.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
3/4"
Connection Type: 
C x C
C x CFNPT x FNPT

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
C x C Connection
Product Highlight: Pressure Set Point
Factory Set at 12 psi
Product Highlight: Temperature Range (F)
212°F Max

Specs

–
Application:

Heating

Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Pressure Range:

10 to 25 psi

Material:

Brass

Max Pressure (PSI):

100

Pressure Set Point:

Factory Set at 12 psi

Temperature Range (F):

212°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy