Apply to be a TradeMaster!
Main product image of 1/2" Cast Iron Pressure Reducing Valve (Union Press x FNPT)
Magnifying glass
Hover image to zoom

1/2" Cast Iron Pressure Reducing Valve (Union Press x FNPT)

Brand:
Taco
SKU:
329-H3
Rating:
(41)
Q&A:
(5)
1/2" Cast Iron Pressure Reducing Valve (Union Press x FNPT)
Magnifying glass
Hover image to zoom
$103.48 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Union Press x FNPT Connection
Product Highlight: Size
1/2"

Description

–
1/2" Cast Iron Pressure Reducing Valve (Union Press x FNPT)

Specs

–
Connection Type:

Union Press x FNPT

Size:

1/2"

Material:

Cast Iron

Pressure Range:

10 to 25 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 41 reviews
98% would recommend this product
4.88
out of 41 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
5%
3 star
0%
2 star
2%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Exactly what you'd expect of Taco

Built like a tank and eays to install. If it's like every other Taco product I have in my heating system, it should outlast me. The fast-fill lever is a great feature, but be careful with it. I locked everything down while the lever was set to the 'open' position and inadvertently ended up testing my boiler's pressure relief valve. I did end up using a pressure setting lower than factory, but that will vary from system to system, and the setting is very easy to adjust.
VS

Most Liked Negative Review

valve

I was upset that a shipping charge was applied. I contact customer service and mentioned that other companies had free shipping. She was not able to honor. Oh well.
Showing 1-10 of 41 reviews

Excellent OEM quality

My pressure reducing valve became inoperable. It would not allow water to enter the boiler. The control lever was stuck in the closed position. Luckily, The Supply House had this item in stock and delivered it the next day. Easy to replace. I'm up and running again!
Joe P.
Long Island, N.Y.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed to fix a pressure probe

Order this unit, came super fast!
AT
New York
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I needed two of these and they arrived in perfect condition. The price was good and I will be buying more in the future. They delivered them promptly.
Sasquasch
New Mexico
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I love these products. The price was good and the delivery was good.
Sasquasch
New Mexico
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must Need Fix

Just before the cold weather hits I usually service the boiler, after replacing the filter, nozzle and setting the point and assembling everything back together, a leek starter on the valve housing had to shut everything off and drain the water out then the hunt for a replacement and I remember supply house i ordered the valve came a day later installed it and filled the boiler back up and started it up no more leaks as if the boiler was brand new.
Phil
Babylon, New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good price and easy to install.
John
Alma wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product even the paint

Installed nicely and the boiler was 18 lbs at 180 degrees.
Bion
Webster, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

gets the job done

was purchased as a replacement, perfect fit for the watts type that was in there.
joker
SE Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Just what I needed
MW
MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, quality product,

Only fill valve I've used for years
JK
Northern New Mexico
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: does this valve have anything to do with water pressure throughout the house, for instance the shower?

Asked by Alex 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This device is typically used to feed water into a heating system whenever the pressure drops below a set pressure setting, so it is unlikely. You may have a pressure reducing device where the water enters the building which often has an adjustable pressure feature. This device setting would effect the pressure throughout the house including to the shower.

Was this review helpful to you?

Q: Can the sweat single unit be installed on the vertical?

Asked by Jv 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is recommended to install this pressure reducing valve in a horizontal position, in the cold water supply pipe to the boiler.

Was this review helpful to you?

Q: Is this also a check valve?

Asked by ejr7781 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This pressure reducing valve includes a check valve to prevent system water from backflowing and draining the entire system in the event of pressure failure on the incoming water line.

Was this review helpful to you?

Q: does this valve come preset @ 12psi

Asked by robert 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the unit comes preset at 12 PSI.

Was this review helpful to you?

Q: If you want to decrease pressure do you turn the screw counter closewise?

Asked by Andy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve is factory set at 12 PSI and the range is 10-25 PSI. Yes, to decrease the pressure, you would turn the screw counter clockwise. Please refer to the below PDF for more information: http://s3.pexsupply.com/manuals/1283438475959/38647_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy