Shop Limited Time Deals
Main product image of Taco Cast Iron Pressure Reducing Valve, Dual Control (Threaded)
Magnifying glass
Hover image to zoom

Taco Cast Iron Pressure Reducing Valve, Dual Control (Threaded)

Brand:
Taco
SKU:
334-T4
Rating:
(0)
Q&A:
(0)
Taco Cast Iron Pressure Reducing Valve, Dual Control (Threaded)
Magnifying glass
Hover image to zoom
334-T4 has been discontinued
Discontinued June 21, 2012
This product has been discontinued.
Direct Replacement:
Taco Dual Unit Valve (Threaded)
Brand:
Taco
SKU:334-T3
(6)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"

Description

Taco Boiler Feed Valves automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. The Dual Control models combine the boiler feed with an in-line pressure relief valve connected at the outlet end.

Features:
  • Adjustable from 10 - 25 PSI
  • Built-in Check-Prevents emptying system in incoming pressure fails
  • Fast Fill Rates
  • Exclusive Lockable Fast-Fill Lever
  • Pressure Setting Adjustment Separated from Fast Fill Lever for Easy, Fast Adjustment

Specs

Connection Type:

Threaded

Pressure Range:

10 to 25 psi

Size:

1/2"

Material:

Cast Iron

Application:

Heating

Max Inlet Pressure:

100 PSI

Max Fluid Temp:

212°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm