Apply to be a TradeMaster!
Main product image of 1/2" Brass Combination Boiler Feed Valve & Backflow (Sweat x NPT)
Magnifying glass
Hover image to zoom

1/2" Brass Combination Boiler Feed Valve & Backflow (Sweat x NPT)

Brand:
Taco
SKU:
3492-050-BC1
Rating:
(6)
Q&A:
(0)
1/2" Brass Combination Boiler Feed Valve & Backflow (Sweat x NPT)
Magnifying glass
Hover image to zoom
$148.62 each
In Stock
In Stock
Get 100 Fri, Sep 11
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Sweat x NPT Connection
Product Highlight: Max Temp (F)
210°F Max Temp

Description

To automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve.

Features
  • Fast Fill Rate
  • Exclusive Fast Fill Lever Lock
  • Built-In Check to Prevent Emptying the System if Incoming Pressure Fails
  • Adjustable Set Pressure of 10 to 25 psi
  • Pressure Setting Adjustment Separated from Fast Fill Lever for Easy, Fast Adjustment
  • ASSE Listing 1012-2009
  • SA Listing B64.3-11

Specs

Size:

1/2"

Connection Type:

Sweat x NPT

Material:

Brass

Max Temp (F):

210°F

Max. Supply Pressure:

25 psi

Max. Working Pressure:

100 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

1" Air Scoop
SKU: 431-6
Taco
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

VERY HAPPY WITH PURCHASE

Came quickly, quality product.
Beto
Woodbury, CT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work as it should.

I have tried different brand but this one seams to hold up better. Great price from supply house . Delivery was next day as usual . Prompt with great prices . Customer service is excellent also .
paul
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fooled me

installed this product in a heating system. well built item. filled the system and was having trouble with the pressure. didn't notice that the lever had been bumped over a little during shipping. seems like that should lock in place at the 12psi point to avoid that.
tater salad
illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Compact
diy
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Solid Recommend

The kit ships with multiple connections on the supply side, which piggy back with one another (o-ring seals included) and go as low as a ½-inch sweat connection. This is ideal for older boiler supplies (> 20 years old), which can vary - saves another trip to the plumbing section! Setting the pressure nut was easy and the quick fill is fast!
C4H4AsH
Nashua, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All bass nice feeder.

I like it it's an affordable price help me beat the competition on a boiler trim replacement
Seacoast Heat and AC
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy