Apply to be a TradeMaster!
Main product image of 1/2" Cast Iron Combination Boiler Feed Valve & Backflow (Sweat x NPT)
Magnifying glass
Hover image to zoom

1/2" Cast Iron Combination Boiler Feed Valve & Backflow (Sweat x NPT)

Brand:
Taco
SKU:
3492-050-C1
Rating:
(0)
Q&A:
(0)
1/2" Cast Iron Combination Boiler Feed Valve & Backflow (Sweat x NPT)
Magnifying glass
Hover image to zoom
$138.08 each
In Stock
In Stock
Get 16 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Sweat x NPT Connection
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
To automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve.

Features
  • Fast Fill Rate
  • Exclusive Fast Fill Lever Lock
  • Built-In Check to Prevent Emptying the System if Incoming Pressure Fails
  • Adjustable Set Pressure of 10 to 25 psi
  • Pressure Setting Adjustment Separated from Fast Fill Lever for Easy, Fast Adjustment
  • ASSE Listing 1012-2009
  • SA Listing B64.3-11

Specs

–
Size:

1/2"

Connection Type:

Sweat x NPT

Material:

Cast Iron

Max Temp (F):

210°F

Max. Supply Pressure:

25 psi

Max. Working Pressure:

100 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Air Scoop
SKU: 431-6
Taco
1/8" Hy-Vent
SKU: 400-4
Taco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy