| Size: | 3/4" |
|---|---|
| Thread Type: | Male |
| System Type: | Hydronic (Water) |
| Material: | Brass |
| Application: | Heating |
| Mount: | Straight |
| Adjustability: | Non-Adjustable |
| Type: | Float-Style |
| Temperature Range (F): | 35°F to 240°F |
| Max Temp (F): | 240°F |
| Min Temp (F): | 35°F |
| Max Pressure (PSI): | 150 |