Apply to be a TradeMaster!
Main product image of 1" Tank Fitting with Drain & Shutoff Valve (FNPT x FNPT)
Magnifying glass
Hover image to zoom

1" Tank Fitting with Drain & Shutoff Valve (FNPT x FNPT)

Brand:
Taco
SKU:
438-2
Rating:
(0)
Q&A:
(0)
1" Tank Fitting with Drain & Shutoff Valve (FNPT x FNPT)
Magnifying glass
Hover image to zoom
$247.95 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"

Description

–
The line of Taco Tank Fittings provide effective air control in hydronic systems. The fittings maintain adequate air cushion to provide sufficient pressurization against all fluctuations of water volume. Since air can be absorbed in water, the Taco Tank Fitting maintains collected air within the pressure tank. All free and entrained air collected by an air separator or other air collection device is routed through the Taco Tank Fitting, allowing air to pass freely into the pressure tank. The fitting also restricts gravity flow of water between the tank and the system, resulting in lower tank temperature that minimizes reabsorption of air. A unique feature of the Taco Tank Fitting is a single handle shut-off that readily admits additional air cushion into the pressure tank, if necessary.

Specs

–
Product Type:

Airtrol Fitting

Size:

1"

Connection Type:

FNPT x FNPT

Max Compression Tank Diameter:

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy