Apply to be a TradeMaster!
Main product image of 1" Brass 4900 Series Magnetic Dirt Separator (Threaded)
Magnifying glass
Hover image to zoom

1" Brass 4900 Series Magnetic Dirt Separator (Threaded)

Brand:
Taco
SKU:
49MD-100T-2
Rating:
(4)
Q&A:
(0)
1" Brass 4900 Series Magnetic Dirt Separator (Threaded)
Magnifying glass
Hover image to zoom
$149.47 each
In Stock
In Stock
Get 7 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Flow Capacity (Cv)
17 Cv

Description

–
Taco’s 4900 Series™ of magnetic dirt separators increase system life and efficiency by removing ferrous material and other harmful, loose particles from closed loop hydronic heating systems. A powerful, service-free magnetic ring and convenient blow down valve are included for quick and easy system maintenance. Available with Sweat or NPT connections in sizes ranging from 3/4” – 2”.

Product Specifications
  • Housing: Brass
  • Max. Operating Pressure: 150 psi
  • Max. Operating Temperature: 240°F
  • Min. Operating Temperature: 35°F
  • Max. Velocity: 5 feet/sec
  • Water or Water/Glycol up to 50% Glycol, Closed Systems

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

Flow Capacity (Cv):

17

Max Pressure (PSI):

150

Material:

Brass

Application:

Heating

Max Temp (F):

240°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
SKU: 007E-2F4
Taco

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would by this product again.

The part came faster than I expected. The installation was straightforward, and expelling the debris was remarkably simple.
Frugal
Connecticut
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good products

i have ordered several boiler components from here, and received all good products. The customer service is top notch as well.
JC
warren oh.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for my job

Shipping was quick and the part worked well.
Jake
Albany, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco is Perfection

Why buy a cheap imitation when you can buy the best in the industry! SupplyHouse.com carries all your HVAC needs, even Taco branded parts that out last us all. Simply put Taco is perfection at work, never fails no future headaches.
Towerjockey
Newark Valley, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy