Apply to be a TradeMaster!
Main product image of 007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
Magnifying glass
Hover image to zoom

007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)

Brand:
Taco
SKU:
007E-2F4
Rating:
(10)
Q&A:
(1)
007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
Magnifying glass
Hover image to zoom
$236.93 each
In Stock
In Stock
Get 81 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged, Universal Connection
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco 007e is a high-efficiency wet rotor circulator with an ECM permanent magnet motor. The 007e is everything you love about the 007. It is ideal for hydronic systems zoned with circulators or zone valves. The 007e delivers the performance equivalent of the 007 plus the reliability and easy installation that made the 00® famous. Install it, forget it.™

Features:
  • ECM performance equivalent to the legendary 007 circulator
  • High-efficiency ECM motor uses up to 85% less electricity
  • Ideal for hydronic systems zoned with circulators or zone valves
  • BIO Barrier® protects pump from system contaminants
  • SureStart automatically frees locked rotor condition and self-purges air from pump.
  • Integral Flow Check (IFC®) included
  • Use with a Taco ZVC Zone Valve Control or SR Switching Relay for ON/OFF operation.
  • 10' Shut-off head, 16 gpm max flow.
  • Optional 2-way flange model reduces SKU’s and provides universal fit-up to any flange position.
  • Double insulated. No ground wire required.
  • Whisper quiet operation.
Applications: The 007e is a high-efficiency wet rotor circulator with an ECM permanent magnet motor. Its ECM performance is equivalent to the legendary 007 circulator and is ideal for hydronic systems zoned with circulators or zone valves.

Specs

–
Application:

Zoning

Material:

Cast Iron

Amperage:

0.54

Voltage:

120v

Max Pressure (PSI):

125

Type:

Pump

Flow Range (GPM):

0-16

Max Flow (GPM):

16

Head Range (ft.):

0-10

Max Head (Ft):

10

Hertz:

60

Phase:

1

RPM:

4830

Temperature Range (F):

36°F - 230°F

Connection Type:

Flanged x Flanged

Universal

Warranty:

3 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
Amperage
Voltage
Max Pressure (PSI)
Residential
Cast Iron
0.61
110-127V
145
Residential
Cast Iron
0.61
110-127V
145

You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Always courteous, fair prices and fast Delivery

I really appreciate years of consistent all around customer service. In today's environment customer service is a stretch, especially in the trades. That's where SupplyHouse leaves the competition in the dust.
Bob
Point Pleasant, NJ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Excellent quality and reliability. LED indicator also very helpful.
Zach
10956 NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part delivered on time

I needed to replace my circulator pump and supply house.com delivered it at a great price!
Dennis
Lawrence , MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Easy To Install

Easy Installation. Worked Great. This Pump Is What Comes With All Weil McLain Boilers
Sam The Plumber
Lima, Ohio
3 years ago
Was this review helpful to you?

Easy peasey

Does what it has to do. Easiest install with universal bracket. Power light nice touch. Has many other features too numerous to list over the old 007. Also they say uses much less electric. With my ODR my circulators run alot so that's very helpful. Oh, quiet as a mouse.
Brooklynron
Easton, pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommended

Purchased the 007 ecm's with the universal flange. Original 007's (22 yrs old still fine) were facing the wall. I installed these with the new "light" facing the boiler. they are extremely quiet and electrically efficient. I changed all 5 of my 22 yr old 007's just to be proactive since we spend the winters in FL. Highly recommended.
brooklynron
Easton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

Very energy efficient.
dieseldave
Bothell,Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Pump

Finally, a great pump!
Porta
Hamilton, NY
5 years ago
Was this review helpful to you?

Great prices,huge inventory, fast delivery!

Suppyhouse is great to deal with,I ordered the wrong circulating pumps and returned the with no problem.
D.I.Y. Guy
Long Island.N.Y.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't hear it run.

Just got my first of 3 circulators hooked and running. Extremely quiet and now my floor is warming. Happy day. All hooked easily and seems to be working great.
Russ
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Since this pump has some electronics, what is the maximum ambient temperature it can operate in? I ask because my application would have it mounted inside a cabinet that's on the outside of an outdoor woodburning boiler (OWB), and temperatures there can easily exceed 120F. Thanks!

Asked by RMichael 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! According to Taco, the maximum ambient temperature is 104°F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy