Apply to be a TradeMaster!
Main product image of Series 5121-F2 Lead-Free Mixing Valve (No Fittings)
Magnifying glass
Hover image to zoom

Series 5121-F2 Lead-Free Mixing Valve (No Fittings)

Brand:
Taco
SKU:
5121-F2
Rating:
(0)
Q&A:
(0)
Series 5121-F2 Lead-Free Mixing Valve (No Fittings)
Magnifying glass
Hover image to zoom
$86.58 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Brass

Description

–
**Image is representative - does not include tee and elbow**

The compact 5121 mixing valve is certified to ASSE 1070, CAS B125.3, NSF 61 and is listed by ASSE, CSA and IAPMO. The ASSE 1070 listing allows for point of use applications within homes, hospitals, schools, nursing homes, public facilities, etc. where a 1070 valve is required.

Performance:
  • Max. Flow: 5.8 GPM (22 L/min) -- Flow should never exceed standards for pipe size
  • Min. Flow: .34 GPM (1.3 L/min) -- Flow should never exceed standards for pipe size
  • Hot Supply Temperature: 120-180 F (49-82 C)
  • Cold Supply Temperature: 39-85 F (4-29 C)
  • Max. Inlet Pressure: 230 psi (15.8 Bar)
  • Max. Variation in Supply Pressure: 20%
  • Min. Temperature Differential Between Hot Supply and Mixed: 10 F (5.6 C)
  • Outlet Temperature Range: 95-118 F (35-47.8 C)
  • Factory set to: 110 F (43.3 C)
  • Accuracy of Outlet Temperature: ( + ) 3 F (2 C)

Features:
  • < .25% lead
  • ASSE 1070 Listed
  • Compact Design
  • Suitable for use in Potable Water
  • Mounting Bracket
  • Connects to 3/8" Flexible Hose or
  • Compression 3/8" OD Tube
  • Check Valves Included
  • Inlet Strainers Included
  • Tamper Resistant Cap

Application:

The 5121 Mixing Valve is a compact thermostatic valve designed to deliver tempered water at constant temperatures. It is specifically intended for use with individual faucets whenever an ASSE 1070 valve is required. The valves design and advanced thermostatic element ensures a stable mixed water temperature throughout the valves adjustable range and when used within the valves specifications.

Specs

–
Features:

Standard

Series:

5121

Product Type:

Mixing Valve

Material:

Forged Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy