Apply to be a TradeMaster!
Main product image of 1" Union TacoSetter Inline Balancing Valve (1-4 GPM)
Magnifying glass
Hover image to zoom

1" Union TacoSetter Inline Balancing Valve (1-4 GPM)

Brand:
Taco
SKU:
7201-3
Rating:
(0)
Q&A:
(0)
1" Union TacoSetter Inline Balancing Valve (1-4 GPM)
Magnifying glass
Hover image to zoom
$66.38 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Max Flow (GPM)
4 MAX GPM
Product Highlight: Temperature Range (F)
32°F - 212°F

Description

–
Note: This requires the use of union fittings which are sold separately.

The TacoSetter Inline balancing valve offers a quick, easy and accurate method of adjusting the flow rates through closed loop systems. Correct balancing of hydronic systems ensures optimum energy distribution resulting in more efficient and economical operation.
The TacoSetter Inline is a balancing valve and flow meter in one unit. The TacoSetter is for use in closed loop hydronic heating & cooling systems. The balancing valve offers a quick, easy and accurate method of adjusting flow rate with a direct read-out visual display.

Product Features
  • Direct reading in gallons per minute (GPM)
  • Fast & easy installation
  • Quick & simple flow rate adjustment
  • Compact in-line design
  • Install in almost any location & orientation
  • Low pressure drop
  • Customizable Union Fitting Sets sold separately

    Specs

    –
    Size:

    1"

    Connection Type:

    Union

    Max Pressure (PSI):

    145

    Material:

    Brass

    Max Flow (GPM):

    4

    Flow Range (GPM):

    1-4

    Max Operating Temp:

    212°F

    Temperature Range (F):

    32°F - 212°F

    Seal:

    EPDM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy