Apply to be a TradeMaster!
Main product image of 1" Union TacoSetter Bypass Balancing Valve (2-8 GPM)
Magnifying glass
Hover image to zoom

1" Union TacoSetter Bypass Balancing Valve (2-8 GPM)

Brand:
Taco
SKU:
7205-3
Rating:
(0)
Q&A:
(0)
1" Union TacoSetter Bypass Balancing Valve (2-8 GPM)
Magnifying glass
Hover image to zoom
$149.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Temperature Range (F)
32°F - 212°F

Description

–
TacoSetter Bypass balancing valves offer an easy and accurate method of adjusting the flow rates for closed loop hydronic heating and cooling systems.

Product Features
  • Direct reading in gallons per minute (GPM)
  • Fast & easy installation
  • Quick & simple flow rate adjustment
  • Compact in-line design
  • Install in almost any location & orientation
  • Low pressure drop
  • Not suitable for potable water
  • Use with water or 50% water/glycol solution
  • Customizable Union Fitting Sets sold separately

    Specs

    –
    Size:

    1"

    Connection Type:

    Union

    Max Pressure (PSI):

    145

    Material:

    Brass

    Max Flow (GPM):

    8

    Flow Range (GPM):

    2-8

    Max Operating Temp:

    212°F

    Temperature Range (F):

    32°F - 212°F

    Seal:

    EPDM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy