Apply to be a TradeMaster!
Main product image of 1" Threaded ACCU-FLO Balancing Valve
Magnifying glass
Hover image to zoom
1" Threaded ACCU-FLO Balancing Valve
Magnifying glass
Hover image to zoom
$90.36 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
8.4 Cv
Product Highlight: Material
Bronze, Brass

Description

–
The Taco Accu-Flo combines superior engineering and design, precision machining and 100% factory testing to ensure the highest quality fixed port venturi balancing valve on the market today. Accuracy of the Taco Accu-Flo is 4-5 times greater than variable orifce balancing valves.

Features:
  • Accuracy 4-5 times greater than variable orifice balancing valves.
  • Flow measurement independent of stem and ball position.
  • Ability to read nameplate setting not required to determine flow.
  • Tamper resistant memory stop for accurate resetting.
  • Positive shut-off.
  • Ability to read low flows.
  • Specs

    –
    Size:

    1"

    Connection Type:

    Threaded

    Flow Capacity (Cv):

    8.4

    Material:

    Bronze

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy