Apply to be a TradeMaster!
Main product image of 2" Sweat ACCU-FLO Balancing Valve
Magnifying glass
Hover image to zoom
2" Sweat ACCU-FLO Balancing Valve
Magnifying glass
Hover image to zoom
$307.07 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
62.3 Cv
Product Highlight: Material
Brass, Bronze

Description

–
The Taco Accu-Flo combines superior engineering and design, precision machining and 100% factory testing to ensure the highest quality fixed port venturi balancing valve on the market today. Accuracy of the Taco Accu-Flo is 4-5 times greater than variable orifce balancing valves.

Features:
  • Accuracy 4-5 times greater than variable orifice balancing valves.
  • Flow measurement independent of stem and ball position.
  • Ability to read nameplate setting not required to determine flow.
  • Tamper resistant memory stop for accurate resetting.
  • Positive shut-off.
  • Ability to read low flows.
  • Specs

    –
    Size:

    2"

    Connection Type:

    Sweat

    Flow Capacity (Cv):

    62.3

    Material:

    Brass

    Bronze

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy