Shop Resideo Sale
Main product image of 1/2", 2 Way Outdoor Reset I-Series Mixing Valve w/ Sensor
Magnifying glass
Hover image to zoom

1/2", 2 Way Outdoor Reset I-Series Mixing Valve w/ Sensor

Brand:
Taco
SKU:
I050T2R-2
Rating:
(0)
Q&A:
(0)
1/2", 2 Way Outdoor Reset I-Series Mixing Valve w/ Sensor
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
4.9 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Use the Taco Outdoor Reset iSeries Mixing Valves instead of a conventional injection system. The iSeries-R is a microprocessor-based valve designed to regulate the supply water temperature to a heating system, based on a reset ratio, by modulating the position of an iSeries Mixing Valve, so that the heat supplied to the building or zone equals the heat lost by the building.With a full featured outdoor reset control built right into the actuator, there is no need for an externally mounted reset control or expensive control valve. The iSeries-R can also be set up to do zone-by-zone outdoor reset, providing optimal comfort control for every zone.

The direct drive actuator modulates a 2-way, 3-way or 4-way valve that injects different rates of hot water, supplying virtually any water temperature to the heating system.Working off an adjustable reset ratio, the valve’s maximum and minimum system supply temperatures can be adjusted to support all types of jobs, including staple-up radiant floors that require a higher starting temperature.The iSeries-R includes an adjustable boiler protection function which prevents low water temperatures from returning to the boiler.With a multi-status LED indicator light, plug-in wiring connections and an easy to remove actuator, the installation could not be easier.

**Image is the sweat model.**

Specs

–
Body Pattern:

2-Way

Flow Capacity (Cv):

4.9

Type:

Outdoor

Features:

Outdoor Reset

Size:

1/2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Application:

Heating

Max Pressure (PSI):

125

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy