Apply to be a TradeMaster!
Main product image of 1", 2 Way Outdoor Reset I-Series Mixing Valve (Sweat)
Magnifying glass
Hover image to zoom

1", 2 Way Outdoor Reset I-Series Mixing Valve (Sweat)

Brand:
Taco
SKU:
I100C2R-2
Rating:
(0)
Q&A:
(0)
1", 2 Way Outdoor Reset I-Series Mixing Valve (Sweat)
Magnifying glass
Hover image to zoom
$756.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
1"
3/4"
Body Pattern: 
2-Way
Connection Type: 
C x C
Features: 
Outdoor Reset

This item replaces: I100C2R-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
8.9 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Taco iSeries Mixing Valves are a breakthrough in precision, cost effective temperature control for heating systems. The iSeries valves are available in two versions, providing either outdoor reset control or fixed water supply temperature by modulating the position of a 2-way, 3-way or a 4-way valve. Additionally, iSeries valves protect the boiler against flue gas condensation. A microprocessor-based control is built into the valve actuator, to which all wiring connections are made. All-in-one iSeries Mixing Valves deliver optimum zone-by-zone temperature control, with built-in boiler protection.

Specs

–
Type:

Outdoor

Flow Capacity (Cv):

8.9

Body Pattern:

2-Way

Features:

Outdoor Reset

Size:

1"

Connection Method:

Sweat

Connection Type:

C x C

Application:

Heating

Max Pressure (PSI):

125

Max Temp (F):

150°F

Temperature Range (F):

85°F - 150°F

Min Temp (F):

85°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy