Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Flow Switch NEMA1 w/ Rigid Paddles (Single Switch)
Magnifying glass
Hover image to zoom

1" Stainless Steel Flow Switch NEMA1 w/ Rigid Paddles (Single Switch)

Brand:
Taco
SKU:
IFS01SR-1
Rating:
(0)
Q&A:
(0)
1" Stainless Steel Flow Switch NEMA1 w/ Rigid Paddles (Single Switch)
Magnifying glass
Hover image to zoom
$605.00 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel

Description

–
The Taco Industrial Flow Switch (IFS) starts or stops electronically operated equipment when a flow or no flow condition occurs. The IFS can be used in 1" to 8"liquid flow lines, carrying water or any nonhazardous fluid not harmful to brass, stainless steel or EPDM. It is used in a wide variety of applications including heating systems, domestic water boosters, process work, water systems, chillers and on low mass boilers.

Product Features
  • 3 Year Warranty
  • EPDM Seal Superior to Competitor's Mechanical Bellows
  • Little Mechanical Wear or Fatigue
  • Greater Flow Sensitivity and Wider Adjustment Range
  • Higher Pressures, 250 PSI Standard
  • 250°F Temperature Rating
  • Stainless Steel Paddles & Trip Rods
  • NEMA 1 and NEMA 4 Models
  • Single or Double Switch Models
  • High Current Models Available
  • For Use on 1" to 8" Diameter Pipe
  • UL, CSA, CE Approved

Specs

–
Switches:

1

Paddles:

Rigid

Application:

Liquid Flow

Max Fluid Temp:

250°F

Type:

General Purpose

Size:

1"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy