Apply to be a TradeMaster!
Main product image of Electronic, (24V) Man. Reset 3/4" NPT Low Water Cut-Off, Remote Probe w/ NEMA 4 Enc. (Water)
Magnifying glass
Hover image to zoom

Electronic, (24V) Man. Reset 3/4" NPT Low Water Cut-Off, Remote Probe w/ NEMA 4 Enc. (Water)

Brand:
Taco
SKU:
LFM0243R-1
Rating:
(0)
Q&A:
(0)
Electronic, (24V) Man. Reset 3/4" NPT Low Water Cut-Off, Remote Probe w/ NEMA 4 Enc. (Water)
Magnifying glass
Hover image to zoom
$222.39 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
**Image may not represent actual product.**

For accurate and dependable boiler protection, our Low Water Cutoff (LWCO) features the simplicity, reliability and unmatched quality you’ve come to expect from Taco Electronic Controls. The LWCO is a probe style, microprocessor based control that detects the fluid level in hot water and steam boilers. Patented signal processing technology, external LEDs and simplified wiring make installation and testing a snap.

The LF model is the ultimate LWCO control for use with hot water or steam boilers. The LF uses Taco's patented DualVision ® technology to know the difference between foam, water, and even probe buildup. So unlike the competition, the LF won’t shut down your boiler on a false low water condition due to a dirty probe, or shut down every 10 minutes to check for proper water level. You can now run your steam boiler flat out for a significant gain in efficiency and operational safety.

By processing and comparing two separate signals coming back through the standard probe, the DualVision ® technology automatically determines the required delay on make (DOM) and delay on break (DOB) settings for any style steam boiler under any system conditions. The LF's patented smarts means no more dip switches to set or dials to program. External LEDs and a test button verify that everything is installed and wired correctly before you leave the job. You can even wire in an alarm or electric water feeder.

Specs

–
Application:

Steam Boilers

Hot Water Boilers

Type:

Electronic

Reset Type:

Manual

Voltage:

24V

Connection Size:

3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy