Apply to be a TradeMaster!
Main product image of Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT
Magnifying glass
Hover image to zoom

Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT

Brand:
Taco
SKU:
LTR0243L-1
Rating:
(4)
Q&A:
(0)
Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT
Magnifying glass
Hover image to zoom
$148.69 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 (Hot Water) MAX PSI
Product Highlight: Voltage
24V
Product Highlight: Connection Type
Threaded Connection

Description

–
The Taco LTR Series Low Water Cutoff (LTR) is a microprocessor-based low water cutoff for detecting the presence of water in a boiler that provides reliable protection for residential and light commercial hot water boilers. It uses advanced signal processing to identify when the probe signal levels have decreased due to possible fouling. Thanks to these technologies, the LTR functions longer without requiring annual probe cleaning and maintenance and it functions normally under non-ideal installation conditions. A convenient, all-in-one design containing test button, plug n' play wiring harness and instant feedback maintenance LED lights.

Features:
  • One-piece sealed design for use with residential hot water boilers.
  • Test button to quickly verify correct installation and wiring.
  • Extended probe impedance sensitivity to 40K Ohms.
  • LED indicator lights: Green-to-red to indicate when boiler water level is low; amber LED to indicate when probe needs cleaning.
  • 24 VAC wiring harness.
  • Automatic reset when water level returns to safe level.
  • Compatible with gas-fired and oil-fired residential boilers.
  • Ideal for use with smaller high-efficiency boilers.

Specs

–
Application:

Hot Water Boilers

Max Pressure (PSI):

160 (Hot Water)

Type:

Electronic

Reset Type:

Automatic

Voltage:

24V

Sensitivity:

20000 ohms

40000 ohms Extended Operation

Max Ambient Temp (°F):

120°F

Power Consumption:

1.5 VA

Thread Size:

3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2 out of 4 reviews
25% would recommend this product
2
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
0%
2 star
0%
1 star
75%
WRITE A REVIEW
Showing 1-4 of 4 reviews

connection plug was perfect

Item was a perfect replacement for Weil McLain boiler low water cutoff. Price was good and delivery quick.
Ed
Salt Lake City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not from here

Replaced about 4 months ago on Weil McClain Gold boiler, when it failed blew fuses on both main circuit boards, two packages of 3 amp fuses later this new control was unplugged and fuses held, Apparently it's internally shorted to ground.
Pipefitter
Greenfield Wi
4 years ago
Was this review helpful to you?

I would NOT recommend this product.

Failed after 1 heating season.
Scott Of All Trades
Saline, MI
4 years ago
Was this review helpful to you?

I would not buy this product again

Installed this LWC on a new Weil Mclain ECO Tec 150. The first LWC lasted about 60 days before it failed (a control board failure). The second or replacement LWC lasted only two weeks before it also failed (also a control board failure).
TC
New York
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy