Shop Resideo Sale
Main product image of Electronic, (24V) Manual Reset Low Water Cut-Off (Water), 3/4" NPT
Magnifying glass
Hover image to zoom

Electronic, (24V) Manual Reset Low Water Cut-Off (Water), 3/4" NPT

Brand:
Taco
SKU:
LTRM0243L-1
Rating:
(0)
Q&A:
(0)
Electronic, (24V) Manual Reset Low Water Cut-Off (Water), 3/4" NPT
Magnifying glass
Hover image to zoom
$158.82 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 (Hot Water) MAX PSI
Product Highlight: Voltage
24V
Product Highlight: Connection Type
Threaded Connection

Description

–

The Taco LTR Series Low Water Cutoff (LTR) is a microprocessor-based low water cutoff for detecting the presence of water in a boiler that provides reliable protection for residential and light commercial hot water boilers. It uses advanced signal processing to identify when the probe signal levels have decreased due to possible fouling. Thanks to these technologies, the LTR functions longer without requiring annual probe cleaning and maintenance and it functions normally under non-ideal installation conditions. A convenient, all-in-one design containing test button, plug n' play wiring harness and instant feedback maintenance LED lights.


Product Features

  • One-piece sealed design for use with residential hot water boilers.
  • Test button to quickly verify correct installation and wiring.
  • Extended probe impedance sensitivity to 40K Ohms.
  • LED indicator lights: Green-to-red to indicate when boiler water level is low; amber LED to indicate when probe needs cleaning.
  • 24 VAC wiring harness.
  • Manual reset when water level returns to safe level.
  • Compatible with gas-fired and oil-fired residential boilers.
  • Ideal for use with smaller high-efficiency boilers.

Specs

–
Reset Type:

Manual

Application:

Hot Water Boilers

Max Pressure (PSI):

160 (Hot Water)

Type:

Electronic

Voltage:

24V

Sensitivity:

40000 ohms Extended Operation

20000 ohms

Max Ambient Temp (°F):

120°F

Thread Size:

3/4"

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy