Apply to be a TradeMaster!
Main product image of 2" Threaded Plus Two Multi Purpose Valve (77 Cv)
Magnifying glass
Hover image to zoom

2" Threaded Plus Two Multi Purpose Valve (77 Cv)

Brand:
Taco
SKU:
MPV020-4
Rating:
(0)
Q&A:
(0)
2" Threaded Plus Two Multi Purpose Valve (77 Cv)
Magnifying glass
Hover image to zoom
$709.24 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
77 Cv
Product Highlight: Size
2"

Description

–
Taco The new Taco "Plus Two" Multi-Purpose Valve combines all the valve functions that are normally required on the discharge side of a centrifugal pump in a hydronic heating or cooling system into one body. It is a Shut-Off Valve, a Non-Slam Check Valve, a Balancing Valve, and a Flow Metering Valve, and now it is field convertible from a straight pattern to a 90 degree right angle pattern. In addition the new "Plus Two" Multi-Purpose Valves have low pressure drops, equal to or better than any valve on the market today, and the stem seal packing can be replaced under full system pressure.

Product Features
  • Horizontal or Vertical Installation
  • Field Convertible to a Right Angle Valve
  • Stem Seal Packing Replaceable Under Pressure
  • Bronze Fitted Construction
  • Five (5) Valves in One:
    - Shut Off Valve
    - Flow Control Valve (Globe Style)
    - Non Slam Check Valve
    - Flow Metering Valve
    - Straight Pattern Valve can be Converted to a Right Angle Pattern Valve
  • Memory Indicator, Pointer & Scale
  • Schrader Valve Metering Connections
  • "O" Ring Sealed Valve Body
  • Replaceable “Soft Seat”
  • Low Pressure Drop (Equal to or Better than any Comparable Valve on the Market Today)

Specs

–
Size:

2"

Flow Capacity (Cv):

77

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy