Apply to be a TradeMaster!
Main product image of 2-1/2" Threaded Plus Two Multi Purpose Valve (122 Cv)
Magnifying glass
Hover image to zoom

2-1/2" Threaded Plus Two Multi Purpose Valve (122 Cv)

Brand:
Taco
SKU:
MPV025-4
Rating:
(0)
Q&A:
(0)
2-1/2" Threaded Plus Two Multi Purpose Valve (122 Cv)
Magnifying glass
Hover image to zoom
$814.34 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
122 Cv
Product Highlight: Size
2-1/2"

Description

–
Taco The new Taco "Plus Two" Multi-Purpose Valve combines all the valve functions that are normally required on the discharge side of a centrifugal pump in a hydronic heating or cooling system into one body. It is a Shut-Off Valve, a Non-Slam Check Valve, a Balancing Valve, and a Flow Metering Valve, and now it is field convertible from a straight pattern to a 90 degree right angle pattern. In addition the new "Plus Two" Multi-Purpose Valves have low pressure drops, equal to or better than any valve on the market today, and the stem seal packing can be replaced under full system pressure.

Features:
  • Horizontal or Vertical Installation
  • Field Convertible to a Right Angle Valve
  • Stem Seal Packing Replaceable Under Pressure
  • Bronze Fitted Construction
  • Five (5) Valves in One:
    - Shut Off Valve
    - Flow Control Valve (Globe Style)
    - Non Slam Check Valve
    - Flow Metering Valve
    - Straight Pattern Valve can be Converted to a Right Angle Pattern Valve
  • Memory Indicator, Pointer & Scale
  • Schrader Valve Metering Connections
  • "O" Ring Sealed Valve Body
  • Replaceable “Soft Seat”
  • Low Pressure Drop (Equal to or Better than any Comparable Valve on the Market Today)

Specs

–
Size:

2-1/2"

Flow Capacity (Cv):

122

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy