Apply to be a TradeMaster!
3" Flanged Plus Two Multi Purpose Valve (209 Cv)

3" Flanged Plus Two Multi Purpose Valve (209 Cv)

Brand:
Taco
SKU:
MPV030-4
Rating:
(1)
Q&A:
(0)
3" Flanged Plus Two Multi Purpose Valve (209 Cv)
$863.81 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
209 Cv
Product Highlight: Size
3"

Description

–
Taco The new Taco "Plus Two" Multi-Purpose Valve combines all the valve functions that are normally required on the discharge side of a centrifugal pump in a hydronic heating or cooling system into one body. It is a Shut-Off Valve, a Non-Slam Check Valve, a Balancing Valve, and a Flow Metering Valve, and now it is field convertible from a straight pattern to a 90 degree right angle pattern. In addition the new "Plus Two" Multi-Purpose Valves have low pressure drops, equal to or better than any valve on the market today, and the stem seal packing can be replaced under full system pressure.

Features:
  • Horizontal or Vertical Installation
  • Field Convertible to a Right Angle Valve
  • Stem Seal Packing Replaceable Under Pressure
  • Bronze Fitted Construction
  • Five (5) Valves in One:
    - Shut Off Valve
    - Flow Control Valve (Globe Style)
    - Non Slam Check Valve
    - Flow Metering Valve
    - Straight Pattern Valve can be Converted to a Right Angle Pattern Valve
  • Memory Indicator, Pointer & Scale
  • Schrader Valve Metering Connections
  • "O" Ring Sealed Valve Body
  • Replaceable “Soft Seat”
  • Low Pressure Drop (Equal to or Better than any Comparable Valve on the Market Today)

Specs

–
Size:

3"

Flow Capacity (Cv):

209

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again

Product came quickly and was as advertised
benoit
Goodman, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy