Apply to be a TradeMaster!
3" Flanged Plus Two Class 250# Multi Purpose Valve (209 Cv)

3" Flanged Plus Two Class 250# Multi Purpose Valve (209 Cv)

Brand:
Taco
SKU:
MPV030-4A
Rating:
(1)
Q&A:
(0)
3" Flanged Plus Two Class 250# Multi Purpose Valve (209 Cv)
$886.65 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
209 Cv
Product Highlight: Size
3"

Description

Taco The new Taco "Plus Two" Multi-Purpose Valve combines all the valve functions that are normally required on the discharge side of a centrifugal pump in a hydronic heating or cooling system into one body. It is a Shut-Off Valve, a Non-Slam Check Valve, a Balancing Valve, and a Flow Metering Valve, and now it is field convertible from a straight pattern to a 90 degree right angle pattern. In addition the new "Plus Two" Multi-Purpose Valves have low pressure drops, equal to or better than any valve on the market today, and the stem seal packing can be replaced under full system pressure.

Product Features:
  • Horizontal or Vertical Installation
  • Field Convertible to a Right Angle Valve
  • Stem Seal Packing Replaceable Under Pressure
  • Bronze Fitted Construction
  • Five (5) Valves in One:
    - Shut Off Valve
    - Flow Control Valve (Globe Style)
    - Non Slam Check Valve
    - Flow Metering Valve
    - Straight Pattern Valve can be Converted to a Right Angle Pattern Valve
  • Memory Indicator, Pointer & Scale
  • Schrader Valve Metering Connections
  • "O" Ring Sealed Valve Body
  • Replaceable “Soft Seat”
  • Low Pressure Drop (Equal to or Better than any Comparable Valve on the Market Today)

Specs

Size:

3"

Flow Capacity (Cv):

209

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again

Product came quickly and was as advertised
benoit
Goodman, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy