Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (1)
3/4" (1)
1" (1)

Flow Capacity (Cv)
–

2.5 (1)
3.5 (1)
5 (1)

Price Range
–

$100 to $200 (3)

Taco QuickTop Zone Valves

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" QuickTop Zone Valve (Sweat)
1/2" QuickTop Zone Valve (Sweat)
SKU: QT050C2-1
Taco
SKU: QT050C2-1
Brand: Taco
$103.30 each
In Stock
Get 1 by Fri, Nov 27
In Stock
Get 1 by Fri, Nov 27
Compare
Product Image of 3/4" QuickTop Zone Valve (Sweat)
3/4" QuickTop Zone Valve (Sweat)
SKU: QT075C2-1
Taco
SKU: QT075C2-1
Brand: Taco
$110.07 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 1" QuickTop Zone Valve (Sweat)
1" QuickTop Zone Valve (Sweat)
SKU: QT100C2-1
Taco
SKU: QT100C2-1
Brand: Taco
(1)
$124.38 each
In Stock
Get 1 by Fri, Nov 27
In Stock
Get 1 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Taco QuickTop Zone Valves

Taco QuickTop Zone Valves are 2-way, normally closed, 24V sweat zone valves for closed loop hydronic systems. Taco describes them as a way to create individual zones or equipment isolation, and with one pump and several zone valves, flow can start or stop through the system. Sampled sizes are 1/2 inch, 3/4 inch and 1 inch sweat connections, with Cv ratings of 2.5, 3.5 and 5, respectively, and a 300 psi static pressure. Each record lists an end switch. Taco's description ties this setup to individual room or area comfort, control and energy savings. Application notes describe on-off, normally closed control. Heating contractors use them to give individual rooms or areas their own control. Selecting the right size by Cv before ordering keeps zone flow matched to the load and avoids rework.

Subcategories

  • 1/2 Inch QuickTop Zone Valves (Sweat): The 1/2 inch QuickTop zone valve has sweat connections, a Cv of 2.5 and a 300 psi static pressure. It is a 2-way, normally closed, 24V valve with an end switch. Heating installers use it on a zone that needs on-off control in a closed loop hydronic system. Compare the Cv to the zone flow before ordering.
  • 3/4 Inch QuickTop Zone Valves (Sweat): The 3/4 inch QuickTop zone valve has sweat connections, a Cv of 3.5 and a 300 psi static pressure. It is a 2-way, normally closed, 24V valve with an end switch. Heating installers use it on a zone that needs on-off control in a closed loop hydronic system. Compare the Cv to the zone flow before ordering.
  • 1 Inch QuickTop Zone Valves (Sweat): The 1 inch QuickTop zone valve is the largest size in the sampled records, with sweat connections, a Cv of 5 and a 300 psi static pressure. It is a 2-way, normally closed, 24V valve with an end switch. Heating installers use it on a zone that needs on-off control in a closed loop hydronic system. Compare the Cv to the zone flow before ordering.

Buying Guide

Start with the pipe size and connection. The sampled records are sweat valves in 1/2 inch, 3/4 inch and 1 inch, so match the valve to the zone piping before anything else.

Next, compare flow capacity. Cv is listed as 2.5 on the 1/2 inch, 3.5 on the 3/4 inch and 5 on the 1 inch. A higher Cv passes more flow at a given pressure drop, so check the required zone flow against the number instead of assuming pipe size alone settles it.

Then confirm the control details. Each record is a 2-way, normally closed, 24V valve with an end switch. Taco's description says the valves provide on-off, normally closed control, and it frames them for closed loop hydronic systems. Verify that the transformer and thermostat wiring on the job are 24V before ordering.

When comparing Taco QuickTop Zone Valves, treat connection type and 24V control as fixed and use Cv as the deciding spec between sizes. The static pressure rating is 300 psi on each sampled record, which is worth checking against the system's operating pressure.

Finally, note the application. Taco describes closed loop hydronic use, with one pump serving multiple zone valves. The sampled text does not address other system types, so verify the application on the product page before using a valve elsewhere.

Frequently Asked Questions

What sizes do Taco QuickTop Zone Valves come in?

The sampled Taco QuickTop Zone Valves are sweat valves in 1/2 inch, 3/4 inch and 1 inch. Taco's description lists 1/2 inch, 3/4 inch or 1 inch sweat connections.

What is the Cv on each Taco QuickTop zone valve size?

On Taco QuickTop Zone Valves, the 1/2 inch lists a Cv of 2.5, the 3/4 inch lists 3.5, and the 1 inch lists 5. Compare the Cv to the zone flow requirement before ordering.

Are Taco QuickTop Zone Valves normally open or normally closed?

The records list the position as normally closed. Taco's description says QuickTop Zone Valves provide on-off, normally closed control. Each is also a 2-way body pattern.

What voltage do Taco QuickTop Zone Valves use, and do they have an end switch?

Each sampled Taco QuickTop zone valve is listed at 24V and with an end switch. Confirm that the controller on the job matches 24V before ordering.

What pressure rating do Taco QuickTop Zone Valves carry?

The sampled records list a 300 psi static pressure for the 1/2 inch, 3/4 inch and 1 inch Taco QuickTop Zone Valves. Check that figure against the system's operating pressure. Taco describes the valves for closed loop hydronic systems.

Didn't find what you're looking for? 
Let us know
.