Shop Resideo Sale
Main product image of 1/2" QuickTop Zone Valve (Sweat)
Magnifying glass
Hover image to zoom

1/2" QuickTop Zone Valve (Sweat)

Brand:
Taco
SKU:
QT050C2-1
Rating:
(0)
Q&A:
(0)
1/2" QuickTop Zone Valve (Sweat)
Magnifying glass
Hover image to zoom
$103.30 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Taco® QuickTop Zone Valves provide a convenient way to create individual zones or equipment isolation in closed loop hydronic systems. Utilizing one pump with multiple zone valves, flow can be started or stopped through the system providing individual room or area comfort, control and energy savings. The QuickTop Zone Valve is offered with 1/2”, 3/4” or 1” sweat connections, and comes with Taco’s trusted quality & reliability.

Application
Taco® QuickTop Zone Valves provide on-off, normally closed control in closed hydronic systems. The valves can be used in a wide variety of heating & cooling applications. Use with baseboard, fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

Product Specifications
  • Static Pressure Rating - 300 PSI
  • Close-off Pressure - 15 - 20 PSI
  • Ambient Temperature - 32° - 125° F
  • Fluid Temp. Range - 32° - 200° F
  • Normally closed
  • 5W, 7.2 VA
  • Service - Water or Water/Glycol up to 50% Glycol, Closed Systems

Specs

–
Size:

1/2"

End Switch:

Yes

Body Pattern:

2-Way

Connection Type:

Sweat

Position:

Normally Closed

Voltage:

24V

Flow Capacity (Cv):

2.5

Static Pressure:

300 psi

Media:

Water or Glycol up to 50%

Wattage:

5

Amperage:

7.2

Temperature Range (F):

32°F to 200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Position
Voltage
CURRENT ITEM
Product Image of 1/2" QuickTop Zone Valve (Sweat)
1/2" QuickTop Zone Valve (Sweat)
SKU: QT050C2-1
1/2"
2-Way
Sweat
Normally Closed
24V
1/2"
2-Way
Sweat
Normally Closed
24V
1/2"
2-Way
Sweat
Normally Closed
24V
1/2"
Straight-Through
2-Way
Sweat
Normally Closed
24V
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy