Apply to be a TradeMaster!
Main product image of 6 Zone Next Generation Switching Relay, Expandable
Magnifying glass
Hover image to zoom

6 Zone Next Generation Switching Relay, Expandable

Brand:
Taco
SKU:
SR506-5
Rating:
(169)
Q&A:
(53)
6 Zone Next Generation Switching Relay, Expandable
Magnifying glass
Hover image to zoom
$328.36 each
In Stock
In Stock
Get 139 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
11-3/4" Width
Product Highlight: Height
7-1/2"
Product Highlight: Amperage
20 Amps
Product Highlight: Depth (Inches)
3" Depth

Description

–

The Taco SR506-5 Switching Relay is the best choice for all your zoning needs, with advanced PowerPort Cards, external diagnostic lights, switchable priority and contractor friendly PC board layouts. Combined with the time proven reliability of the 00 family of circulators and thermostats, total system integrating is achieved. External indicator lights provide instant diagnostic feedback, making a snap of service calls or new installation start-ups.

  • Built-in; Post Purge and Pump Exercise Functions
  • Switchable Primary Circulator Output
  • Two Boiler Contacts, Utilizes Full Functionality of
  • Mod-Con Boilers
  • Expandable to 20 Zoning Panels (120 zones if all are six zone panels)
  • Taco Control Mobile App (not Required for all functions)
  • Wireless Update Capabilities
  • Four Programmable Outputs
  • DHW Recirculation Smartplus Logic
  • Diagnostic Lights for All Outputs
  • Additional Space for Wiring
  • More Space To Write Zone Information
  • Easy to Remove Hinged Cover
  • Rear Knockouts
  • Standard Control Upgradeable

Specs

–
Width (Inches):

11-3/4"

Height:

7-1/2"

Amperage:

20

Depth (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.79 out of 169 reviews
98% would recommend this product
4.79
out of 169 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
11%
3 star
2%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Zones!

Bumping my system from three zones to ten, this controller was the perfect choice for the master position. Wiring is basic & easy, Controls the furnace & four Taco 007-f5 circulator pumps, and (in my system anyway) two Taco 503 relays.
VS

Most Liked Negative Review

Fairly good. Could be better.

Needs better construction. The legs that hold the circuit board to chassis are plastic and weak. These were damaged during shipping, causing indicator led lights to be misaligned. Functional but a fail on robust build! Please improve Taco.
Showing 1-10 of 169 reviews

Great upgrade

I replaced an older switching relay that had gone bad. This unit is a major upgrade to the older version. Very simple install and the Bluetooth feature is a nice bonus
Topcat
Staten Island NY
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TACO zone controls are great

TACO has consolidated most of its features, including EXP into this new "5" series of controller. The one thing that is not resolved is the use of "power-stealing" thermostats which make these controls go nuts. The best thing would be that NO more "power-stealing" thermostats are used and hopefully no more to ever be made. Thermostats should be.either 100% battery or powered by the "C" terminal.
Shorty
MA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company and prices

Everything was what I expected, everything fit perfectly.
Izzy
Chelmsford, MA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broke down in the first season

Installed in August, indicator lights failed by December, then began sending heat to zones with no signal, called taco they sent me here for a warranty replacement, and Supply House sent me back to Taco on a run around, purchased name brand to avoid this type of trouble, last time I purchase from either company
Angry in VT
Vermont
7 months ago
Was this review helpful to you?

I would not buy again

installed unit , lest than a week later all lights for power and zones do not work, relays still work. moved control board alittle bit and lights started working again. most likely there is a break in the Netural ( return) in the board.
bri
NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This zone controller is what i needed

It was delivered quickly and was packed well
D Emme
New Jersey
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Bought this to replace 20 yr old unit since mechanical relays are present.
Cip
WI
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product.

Bought this to replace old 20+ year pumps that are still running strong but some make weird noises. I do not want them to break in the middle of the winter
Cip
WI
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Did exactly what I wanted to run multiple pumps with multiple thermostats
Slim
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best product

Reliable. Easy to install. Customer service very helpful.
Joe
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

53 Questions
53 Questions
ASK A QUESTION

Q: Can I use 4 Nest Thermostats with Taco SR504-4 ? Any special wiring is required?

Asked by Issacsim 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can wire up to quantity four 24 volt thermostats into the Taco SR504-4. Please refer to the wiring guide supplied by Taco for any and all wiring instructions: https://s3.amazonaws.com/s3.supplyhouse.com/manuals/1351151766524/85275_PROD_FILE.pdf

Was this review helpful to you?

Q: how to wire 4 zone switching relay to a zone valve

Asked by Dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The SR panels are meant to control 120VAC circ. pumps not zone valves, the ZVC panel is for valves.

Was this review helpful to you?

Q: can two of these units be linked together to run two zones?

Asked by Dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, there is also SR502-4 that will work for two zones.

Was this review helpful to you?

Q: Am I correct in understanding the use of a multi-zone switching relay will eliminate the existing Honeywell relays, by permitting direct control of the circulators?

Asked by skip 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will

Was this review helpful to you?
-

The Taco multi zone switching relay controls the circulators. It does not replace the Aquastat relay that ignites the boiler.

Was this review helpful to you?
-

That is the way we set it up. We replaced the old relays with this Taco unit.

Was this review helpful to you?

Q: power light is green and both zone lights are red. Is this correct?

Asked by Dave 12 years ago

Add your answer

* Required Field
-

Yes, the power led light is green and the 2 zone led lights are red. Paul rothstein

Was this review helpful to you?
-

Power light is always on. Zone light are only red when the zone is calling for heat.

Was this review helpful to you?
-

As long as both zones are calling, this is correct

Was this review helpful to you?
-

If both lights are red it means those zones are calling for heat Kristian Wolff Wolffsystems "I will always go left, when everybody else goes right"

Was this review helpful to you?
- DonS

The green power light should always be on. The red zone lights should come on and off as your thermostats call for heat - on indicates the call for heat from that zone.

Was this review helpful to you?
-

Yes Sent from my Virgin Mobile phone.

Was this review helpful to you?
-

Yes, that's correct.

Was this review helpful to you?
-

Power light is green and zone lights are red only when circulators are on. This is how it should be. As each zone calls for heat the light turns red when the circulator turns on. I hope this helps you

Was this review helpful to you?
-

Correct

Was this review helpful to you?

Q: What do you do when one zone 1 pump does not turn on even when thermostat is calling

Asked by tech wanna b 12 years ago

Add your answer

* Required Field
-

check your installation and settings on the unit. If all is okay, replace the unit. Mike

Was this review helpful to you?
-

I'm pretty sure that control panel had led lights to show if pumps are turned in. Is tge corresponding light lit? If so is the 120 volts on pump terminals? If no led try to short out inputs where thermostat is connected if there's voltage on pump terminals you may have bad pump Kristian Wolff Wolffsystems "I will always go left, when everybody else goes right"

Was this review helpful to you?
-

#1 Check the thermostat wire at the switching relay to make sure that the circuit is closed when the tstat is calling. (broken or disconnected tstat wire) #2 Check for 110v at output to pump at switching relay. (bad relay{little plastic cube}) #3 If you have 110v to pump the pump is bad

Was this review helpful to you?

Q: I have this installed with one zone set for my radiant floor. Mercury thermostat and taco zone valve that zone. Can I add an high limit aquastat (Honeywell 6006) to that zone and wire it (low voltage) to turn on the taco zone valve even if the thermostat isnt calling? Essentially I am creating a high heat limit dump zone for my wood boiler. If the pipe temp reaches 180 degrees, the zone will open and flow to the radiant heat. Thanks for the help.

Asked by Scott 12 years ago

Add your answer

* Required Field
-

Yes, I wonder though if your radiant has enough btu transfer for a dump zone. The mixing valve will greatly reduce the amount of hot water drawn off the boiler. I also found on my wood boiler that using digital aquastats ( I used Johnson Controls A -419) made the switching far more consistent. The mechanical aquastats vary a lot when switching. Mine control forced air blowers and the dump zone. The mechanical ones seem to vary as much as 6 or 7 degrees and are subject to sticking(?) I noticed this because they were frequently switching when I slammed the door or tapped on the aquastat. With the digital ones if you set them to switch at say 181 degrees it will switch at 181 degrees. The price has dropped since I bought mine also. About $65.00. Good Luck, Dan

Was this review helpful to you?
- DonS

Absolutely. The thermostat is normally open, and the SPDT on the 6006 can be wired that way. So, you can wire the single zone in parallel through both devices. To do this you would want (ideally) to source the 24VAC from a single source (the SR 506 or the thermostat). If you have to use separate 24VAC sources for each device I would recommend using two zones; one for the thermostat and one for the aquastat, then wire the zone valve in parallel to each zone (assuming you have spare zones). One caveat, many safety devices would normally be wired through the normally closed contacts so that a wire break looks like a safety event. Not really a good way to do that with the 506, you would need an interposing relay and that defeats the purpose.

Was this review helpful to you?

Q: which relay is priority for my indirect hot water tank ? sr506-4 . thanks, gary

Asked by gary 12 years ago

Add your answer

* Required Field
- DonS

Zone 6. See here <http://s3.supplyhouse.com/manuals/13***.****6/85287_PROD_FILE.pdfc> .

Was this review helpful to you?
-

the last zone, in your case zone 6 is the priority but there is a switch you must turn on so the priority is active top right side of circuit board

Was this review helpful to you?

Q: Does this switching relay have a "primary" pump control? Im thinking of using a Primary/Secondary type system and I will need the Primary pump to start when ever one of the zones calls for heat.

Asked by Eric 13 years ago

Add your answer

* Required Field
- Homer

Some people call the boiler loop the primary and some call it the secondary. I prefer to call it the primary because the heat originates from there. Why isn't the boiler turning on the primary pump? The relay just closes the dry TT contacts that turn on the boiler which turns on the primary pump. The switching relay turns on the secondary pumps when the thermostats call for heat. Be sure and connect the primary loop to the secondary loop thru closely spaced T's to hydrolicly separate the two loops. (Prevent pump interference in the two loops.) Primary and secondary looping is used with high resistant to flow boilers. High head boilers.

Was this review helpful to you?
- Bob

NO Sent from my iPad

Was this review helpful to you?
-

It will turn make the booker call for heat so just wire the primary circulator off of the boiler. Once a Tstat calls fir heat the secondary pump will start, once boiler starts then the primary pump will as well Kristian Wolff Wolffsystems

Was this review helpful to you?
- DonS

Sort of. Whenever any of the zones calls for heat the boiler start signal at X-X will be closed. This signal is intended to start the boiler, if you're not using it for boiler control you can use it to start a primary pump. The X-X signal is a control signal, it is not rated for full power to the pump like the zone relay outputs. If you don't need all 6 zones then you can use one of the zone relays for your primary. Connect the X-X contacts to the thermostat input for the zone you want to use for your primary. Then, whenever any zone calls for heat X-X will close, which in turn will be seen as a call for heat on the primary zone. When the other zones clear the X-X will open (the circuit doesn't seal itself), causing the primary to shut down. If you don't have a spare zone you can do the same thing with an external primary pump relay (the SR501 or pretty much any other suitable relay). If you also want to use the X-X signal for the boiler then it gets more complicated.

Was this review helpful to you?
-

I am not sure it needs to have a primary pump relay. In a normal single-pump set-up, the thermostat gets wired into the boiler's control panel. When the thermostat calls for heat, the boiler closes the loop for the system pump, and water flows through the entire heating system. The way I set-up my system, I had three zone pumps on the secondary loop and a small circulator on the primary (boiler) side. The three zone pumps were wired into the switching relay, along with the respective zone thermostats. When a thermostat called for heat, it would signal the switching relay which does two things. 1) it closes the loop to the corresponding zone pump(s) and 2) it signals the boiler there is a call for heat, using the same wiring connection as the thermostat in a single zone system. So now when the switching relay signals to the boiler there is a call for heat (in lieu of the thermostat in a single-zone system), the boiler responds to the call for heat and powers the attached primary pump (which is the system pump in a single-zone system described above). Therefore, the primary-side pump is powered directly off the boiler's control panel and doesn't need a connection on the switching relay. I hope this makes sense and that it helped.

Was this review helpful to you?
- Homer

On further re-consideration. Do this. Get a switching relay that covers all the pump zones+primary pump. Wire this way--connect all the thermostats and secondary pump to the switching relay. Connect the dry TT contacts to the thermostat connection of the primary pump zone. I assume you are not connecting the dry TT contacts to a boiler. If so forget this idea. The boiler has it's own transformer and the switching relay has it's own transformer. Connecting the two voltages together may put them in reverse polarity. Not good. When the thermostats call for heat the secondary pump and the primary pump will turn on together.

Was this review helpful to you?
- Homer

To plainly answer your question, No! Can't be done. You need a single pump relay and a switching relay for the number of zones that you have. Connect the switching relay to the secondary pumps and the thermostats and the switching relay dry TT contacts to the primary single pump relay which will turn the primary pump on when the thermostats call for heat. Taco makes a pump that has a built in relay, I believe, eliminating the need for a single pump relay.

Was this review helpful to you?

Q: I've had this unit about 6 years, operating two zones in the house. Zone 2 works perfectly. Zone 1 functions correctly when the thermostat calls for heat but there is now an unusual "clicking" noise at the relay unit that continues even as the hot water circulates. There is no clicking heard when zone 2 operates. Both zones accurately heat to thermostat settings. What is wrong and how do I fix it?

Asked by Cloud 13 years ago

Add your answer

* Required Field
- DonS

Sounds like relay chatter, which is likely one of two things: 1. The relay is dying - the coil could be losing its mojo. Easiest way to investigate is to pull the cover off the unit. The relays are standard ice-cube units, you could swap 1 and 2, if the problem moves to 2 then it is the relay. You could also swap 1 with 3 (which it sounds like you are not using), if the problem goes away you're done. If you haven't worked with these relays, they just pull straight out of the base, then get pushed back in. 2. The voltage to the relay coil is falling below the lower limit. Assuming you are using the built-in 24V supply and since zone 2 is working this would point to a bad connection or a bad thermostat switch. There could be just enough resistance that the voltage is right at the lower limit. If you are using a separate power supply then you would have to start there. Easiest way to test this is to disconnect the thermostat input for zone 1 and just connect a jumper directly at the controller. If the problem goes away then you know the problem is outside the box. If it doesn't go away (and your jumper connections are solid and clean) then the problem is inside the controller. See idea 1 above. If it is inside the unit you should be able to actually see the relays activate with the cover removed, if you see one cycling then you know the problem is with either that relay or the wiring to it.

Was this review helpful to you?
- Bob

If both t-stats are powered by the same 24volt transformer, that rules out the transformer. If each t-stat has its own it's possible that that unit is intermittent, use a digital voltmeter to confirm if voltage is not constant. If voltage is steady, (24~28v). Relay is defective. If you have a spare zone move leads to that zone. Maybe relay can be replaced without replacing the entire unit. Bob. Sent from my iPad

Was this review helpful to you?
-

Here is a guess: Does the red light for zone 1 blink when it clicks? 1 If so, you might have a problem with the thermostat or the wire. Try swapping thermostats - top rule out a thermostat problem Try putting a jumper on the Zone 1 thermostat connection- to rule out a faulty wire 2 If it does not blink you may have an internal problem with the relay - unusual, but possible. Try swapping the relay cubes for zone 1 with one of the others. Try moving the thermostat wire and the circulator wire to zone 3 if not is unused. Has any electrical work been done on or near the heating system? I have seen relays click and chatter when they get backfed voltage from another circuit This could happen on the low voltage or the line voltage side Are the thermostats the same? battery powered?

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy