Apply to be a TradeMaster!
Main product image of 1/2" Normally Open Potable Water Zone Sentry Valve (Sweat)
Magnifying glass
Hover image to zoom

1/2" Normally Open Potable Water Zone Sentry Valve (Sweat)

Brand:
Taco
SKU:
V050C2D2ZB024Q4A1
Rating:
(1)
Q&A:
(0)
1/2" Normally Open Potable Water Zone Sentry Valve (Sweat)
Magnifying glass
Hover image to zoom
V050C2D2ZB024Q4A1 has been discontinued
Discontinued September 1, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
4.9 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Note: This zone valve is approved for Potable Water in accordance with the 2014 U.S. Safe Drinking Water Act .

The Taco Zone Sentry® Zone Valve enhances the overall performance of any zone valve system. The unique patented technology in the Zone Sentry® utilizes microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. The Taco Potable Water Zone Sentry valve is certified to NSF 61 G and is available in a 2-way sweat configuration with either a normally open or normally closed actuator. Some typical installations would include combination a domestic water and hydronic heating system, culinary installation or water shut off to a potable system.

Features:
  • Certified NSF 61 G
  • 1.44 watts in the on condition
  • Suitable for condensing environments
  • Universal installation orientation
  • Up to 12 valves on (1) 40VA transformer
  • Multi function LED assists with troubleshooting
  • Easy to wire quick connections
  • Bidirectional flow (you can't install the valve backwards)
  • The actuator mounts on the valve in either direction
  • 125 PSI shut-off pressure
  • Quick release actuator mounting clip
  • Manual override button
  • Positional indicator shows the ball valves actual position

Specs

–
Application:

Zoning

Connection Type:

Sweat

Size:

1/2"

Position:

Normally Open

Voltage:

24V

Flow Capacity (Cv):

4.9

Temperature Range (F):

33°F - 240°F

Min Temp (F):

33°F

Max Temp (F):

240°F

Material:

Forged Brass

Max Close-Off PSI:

125 psi

Max Pressure (PSI):

300

Amperage:

0.48

Hertz:

60

Type:

Potable Water

End Switch:

Yes

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to install, reliable

Clean design with removable electronic head. Easy to install performs as advertised. Quick installation.
homepro
boston, ma
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?