Apply to be a TradeMaster!
Main product image of 3/4" 2-Way Sentry Zone Valve Normally Closed (Sweat)
Magnifying glass
Hover image to zoom

3/4" 2-Way Sentry Zone Valve Normally Closed (Sweat)

Brand:
Taco
SKU:
V075C2A2ZALNVE2A1
Rating:
(1)
Q&A:
(0)
3/4" 2-Way Sentry Zone Valve Normally Closed (Sweat)
Magnifying glass
Hover image to zoom
$178.15 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
3/4"
Product Highlight: Voltage
120-277V
Product Highlight: Position
Normally Closed
Product Highlight: Temperature Range (F)
20°F - 240°F

Description

–
Taco Zone Sentry Zone Valves provide on-off, normally open or normally closed control in both open and closed hot or chilled water systems. The valves can be used in a wide variety of heating and cooling applications, primarily designed for use with fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Zone Sentry is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. Taco then went a step further, allowing the operator to be mounted to the valve body in either direction (see Figure A of the manual in the "Manuals" tab), great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.

Specs

–
Application:

Zoning

Voltage:

120-277V

Position:

Normally Closed

Size:

3/4"

Connection Type:

Sweat

Temperature Range (F):

20°F - 240°F

Material:

Forged Bronze

Max Close-Off PSI:

125 psi

Max Pressure (PSI):

300

Hertz:

60

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes, absolutely

Well constructed and easy to install..
Lee
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy