Apply to be a TradeMaster!
Main product image of 3/4" Normally Closed Potable Water Zone Sentry Valve (Sweat)
Magnifying glass
Hover image to zoom

3/4" Normally Closed Potable Water Zone Sentry Valve (Sweat)

Brand:
Taco
SKU:
V075C2D2ZA024Q4A2
Rating:
(0)
Q&A:
(0)
3/4" Normally Closed Potable Water Zone Sentry Valve (Sweat)
Magnifying glass
Hover image to zoom
$362.94 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
10.3 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Note: This zone valve is approved for Potable Water in accordance with the 2014 U.S. Safe Drinking Water Act .

The Taco Zone Sentry® Zone Valve enhances the overall performance of any zone valve system. The unique patented technology in the Zone Sentry® utilizes microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. The Taco Potable Water Zone Sentry valve is certified to NSF 61 G and is available in a 2-way sweat configuration with either a normally open or normally closed actuator. Some typical installations would include combination a domestic water and hydronic heating system, culinary installation or water shut off to a potable system.

Features:
  • Certified NSF 61 G
  • 1.44 watts in the on condition
  • Suitable for condensing environments
  • Universal installation orientation
  • Up to 12 valves on (1) 40VA transformer
  • Multi function LED assists with troubleshooting
  • Easy to wire quick connections
  • Bidirectional flow (you can't install the valve backwards)
  • The actuator mounts on the valve in either direction
  • 125 PSI shut-off pressure
  • Quick release actuator mounting clip
  • Manual override button
  • Positional indicator shows the ball valves actual position

Specs

–
Application:

Zoning

Connection Type:

Sweat

Size:

3/4"

Voltage:

24V

Position:

Normally Closed

Flow Capacity (Cv):

10.3

Max Temp (F):

240°F

Temperature Range (F):

33°F - 240°F

Min Temp (F):

33°F

Material:

Forged Brass

Max Close-Off PSI:

125 psi

Max Pressure (PSI):

300

Amperage:

0.48

Hertz:

60

Type:

Potable Water

End Switch:

Yes

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy