Apply to be a TradeMaster!
Main product image of 3/4" Zone Sentry Valve, Normally Closed. Multi-Volt (Threaded)
Magnifying glass
Hover image to zoom

3/4" Zone Sentry Valve, Normally Closed. Multi-Volt (Threaded)

Brand:
Taco
SKU:
V075T2A2ZALNVE2A1
Rating:
(1)
Q&A:
(0)
3/4" Zone Sentry Valve, Normally Closed. Multi-Volt (Threaded)
Magnifying glass
Hover image to zoom
$181.18 each
In Stock
In Stock
Get 9 Tue, Sep 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/4"
Product Highlight: Voltage
120-277V
Product Highlight: Position
Normally Closed

Description

3/4" Zone Sentry Valve, Normally Closed. Multi-Volt (Threaded)

One valve takes the place of many. The Multi-Volt Zone Sentry will accept input voltages between 120 and 277VAC 50/60HZ. The Multi-Volt Zone Sentry zone valve is designed for use in hydronic HVAC systems, primarily in fan coils and air handlers or other HVAC systems where a quality line voltage zone valve is required. The Zone Sentry can be installed in both heating and cooling applications and is available in a normally closed or normally open configuration.

Specifications:
  • Max. Operating Pressure: 300 PSI (2100 kPa)
  • Max. Shutoff Pressure: 125 PSI (875 kPa)
  • Max. Ambient Temp.: 135 F
  • Fluid Temp. Range: 20-220 F (-7-104 C)
  • Seat Leakage: Drop-Tight Close-Off
  • Electrical Rating: 120 VAC to 277VAC, 1Ph, 50/60Hz
  • Power Consumption: 4 Watts
  • Power Consumption: 1.5 Watts
  • Max. Duty Cycle: 1 Cycle/Minute
  • Body Material: Forged Brass
  • Stem Material: Brass
  • Press Ring Material: Brass
  • Ball Material: Brass (Chrome Plated)
  • Seat Material: Modified Teflon
  • O-Rings Material: EPDM

Specs

Product Type:

Zone Valve

Voltage:

120-277V

Size:

3/4"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

Was easy to install. Works good with Taco relay...
Rick
Wertzville, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy